S23139 - 225/338/450W Led Hid Repl 3K/4K/5K EX39 277-480V

Satco

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Texarkana, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S23139
Manufacturer
Satco
Manufacturer's Part Number
S23139
Description
225/338/450W Led Hid Repl 3K/4K/5K EX39 277-480V
450/338/225 Watt - 30K/40K/50K CCT - Field Selectable Led - Corncob - Mogul Extended Base - 277-480 Ranged Voltage - 1000 Watt Hid Replacement
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923231391 / 00045923231391
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Texarkana
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
S23139 - Large Image
 
S23139 - Large Image
 
S23139 - Large Image
 
S23139 - Large Image
 
S23139 - Large Image
 
S23139 - Large Image
 
S23139 - Large Image
 
S23139 - Large Image
 
S23139 - Large Image
 
S23139 - Large Image
 
S23139 - Small Image
Attachments
 
 
S23139 - Specification Sheet
Other Links
 
 
S23139 - Other
 
S23139 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
450/338/225
Material, Color, and Finish
color temperature
3000/4000/5000
Finish
white
Dimensions and Weight
Length
12.3
Diameter
5.6
Descriptions
Long Description
450/338/225 Watt - 30K/40K/50K CCT - Field Selectable LED - Corncob - Mogul Extended Base - 277-480 Ranged Voltage - 1000 Watt HID Replacement
Special Features
Warranty: 5 Year Limited - High Lumen Hi-Pro ; Volts: 277V-480V ; Location Rating: Damp ; NSF Approved: No ; Amps: 1.625-0.938/1.220-0.704/0.812-0.469A ; Indoor/Outdoor: Indoor and Outdoor
Description
225/338/450W LED HID REPL 3K/4K/5K EX39 277-480V
Product Type
450W/Led/CCT/277-480V/Ex39
extra long description
SATCO S23139 450W/LED/CCT/277-480V/
Additional Information
Power Factor
0.97
beam angle
280
average life
50000
lumens
73158/57366/40513
Base
Mogul Extended
dimmable
Yes-Dimmable
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S23139
GTIN
00045923231391
UPC
045923231391
Taxonomies, Classifications, and Categories
Type
Corncob
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
standard
cULus - Listed / cULus - Classified
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Texarkana Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
11 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat