S29923 - 4W Led CA11 Cndlbra 27K

Satco

  • $5.12 (Each)
  • $5.12 (Each)

In-Stock: 0 available locally (Dodge City, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29923
Manufacturer
Satco
Manufacturer's Part Number
S29923
Description
4W Led CA11 Cndlbra 27K
Satco S29923 4W CFC/Led/27K/CL/120V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923299230 / 00045923299230
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.12 (Each)
Stock Availability
Dodge City
0
West Wichita
0
All Stores
0
Resources
Images
 
 
S29923 - Small Image
 
S29923 - Large Image
Attachments
 
 
S29923 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
4
connection
Candelabra
Shape
CA11
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
MOL: 4.69, MOD: 1.38
Descriptions
Product Type
4W CFC/Led/27K/CL/120V
Description
4W LED CA11 CNDLBRA 27K
Long Description
SATCO S29923 4W CFC/LED/27K/CL/120V
Special Features
CEC: Non-Compliant - Not 82 CRI ; Dimmable: Yes Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; 2700K color temperature ; 80 CRI ; 360 degree beam spread ; Enclosed lamp rated ; 3 Year Limited Warranty
Additional Information
average life
15000
Warranty
3 Year Limited
lumens
350
Fixture Type
LED Filament
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29923
sub brand
Satco
GTIN
00045923299230
UPC
045923299230
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
standard
cULus damp location rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat