S8144 - 54W T5 Ho 48" 35K Min Bi Pin

Satco

  • $3.98 (Each)
  • $3.98 (Each)

  • $159.20 (Per 40)

In-Stock: 0 available locally (Texarkana, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8144
Manufacturer
Satco
Manufacturer's Part Number
S8144
Description
54W T5 Ho 48" 35K Min Bi Pin
Fluorescent T5 Ho High Performance Lamp, Designation: F54T5/835HO/Env, 54 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 5000 LM Initial, Lumens: 4650 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 45-13/16 In Length, 5/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923081446 / 00045923081446
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.98 (Each)
Carton
$159.20 (Per 40)
Stock Availability
Texarkana
0 (Find nearest stock)
All Stores
524
Resources
Images
 
 
S8144 - Small Image
 
S8144 - Large Image
Attachments
 
 
S8144 - Specification Sheet
Other Links
 
 
S8144 - Other
 
S8144 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54
Shape
T5
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
85
Color
White
Dimensions and Weight
Diameter
0.63
Length
45.81
Descriptions
Description
54W T5 HO 48" 35K MIN BI PIN
Product Type
F54T5/835HO/Env
extra long description
SATCO S8144 F54T5/835HO/ENV
Long Description
Fluorescent T5 HO High Performance Lamp, Designation: F54T5/835HO/ENV, 54 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 5000 LM Initial, Lumens: 4650 LM Mean, 3500 DEG K Color Temperature, Neutral White 85 CRI, 45-13/16 IN Length, 5/8 IN Diameter
Additional Information
average life
24000
lumens
5k
Warranty
Avg. Rated Hour Limited
Base
Miniature Bi Pin
Manufacturer Information
Manufacturers Part Number
S8144
Brand
Satco
GTIN
00045923081446
UPC
045923081446
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
T5 HO High Performance Lamps
Packaging
Weight per each
0.28
Carton
40
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 524

Location search:

Greater Texarkana Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
40 View Store
Austin RDC
21 View Store

M-Z

Location Stock Available
North Austin
6 View Store

* All prices subject to change.

Begin Live Chat