S9918 - 43W Led T8 96" 40K 120-277V 5500LM

Satco

  • $23.25 (Each)
  • $23.25 (Each)

  • $232.50 (Per 10)

In-Stock: 0 available locally (Yukon, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9918
Manufacturer
Satco
Manufacturer's Part Number
S9918
Description
43W Led T8 96" 40K 120-277V 5500LM
T8 Led Lamp, Ballast By-Pass - Double Ended Wiring;No Ballast or External Driver Required;Shatterproof Coated Additional Information, 50000 H Average Life, By-Pass Ballast Type, 210 ° Beam Angle, 5500 LM Brightness (Lumens), 82 Color Rendering Index, 4000 K Color Temperature, 1 In Diameter, 54 to 59 W Equivalent Wattage, White Finish, 96 In Length, Glass Material, 10 BX Package Quantity, T8 Shape, Culus Listed;DLC Listed;Rohs Compliant;Ul Listed;Ul or Etl Listed Standards Met, 120 to 277 V Voltage Rating,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
-
UPC/EAN/GTIN
045923099182
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.25 (Each)
Carton
$232.50 (Per 10)
Stock Availability
Yukon
0 (Find nearest stock)
Oklahoma City
0
All Stores
2
Resources
Images
 
 
S9918 - Small Image
 
S9918 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
43 W
Voltage Rating
120 to 277 v
Material
Glass
Ballast Type
By-Pass
Material, Color, and Finish
Color Rendering Index
82
color temperature
4000 K
Finish
white
Dimensions and Weight
Diameter
1 in
Length
96 in
Descriptions
Short Description
T8 LED Lamp, 43 W, 120 to 277 V, 4000 K, 5500 lm, White, 10 BX
Product Type
T8 LED Lamp
Long Description
T8 LED Lamp, Ballast By-Pass - Double Ended Wiring;No Ballast or External Driver Required;Shatterproof Coated Additional Information, 50000 h Average Life, By-Pass Ballast Type, 210 ° Beam Angle, 5500 lm Brightness (Lumens), 82 Color Rendering Index, 4000 K Color Temperature, 1 in Diameter, 54 to 59 W Equivalent Wattage, White Finish, 96 in Length, Glass Material, 10 BX Package Quantity, T8 Shape, cULus Listed;DLC Listed;RoHS Compliant;UL Listed;UL or ETL Listed Standards Met, 120 to 277 V Voltage Rating,
Additional Information
Ballast By-Pass - Double Ended Wiring;No Ballast or External Driver Required;Shatterproof Coated
Description
43W LED T8 96" 40K 120-277V 5500LM
Additional Information
Wiring Type
Double Ended
Equivalent Wattage
54 to 59 W
Warranty
5 yr
beam angle
210 °
Brightness (Lumens)
5500 lm
average life
50000 h
Standards Met
DLC Listed;RoHS Compliant;UL or ETL Listed;UL Listed;cULus Listed
package quantity
10 BX
Manufacturer Information
Manufacturers Part Number
S9918
Brand
Satco
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
1.37
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Oklahoma City Area

Location Stock Available
Lawton
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
1 View Store

* All prices subject to change.

Begin Live Chat