3570GN - Scotchcast Connector Sealing PK

Scotchcast

  • $5.76 (Each)
  • $5.76 (Each)

  • $576.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3570GN
Manufacturer
Scotchcast
Manufacturer's Part Number
3570GN
Description
Scotchcast Connector Sealing PK
3M™ Scotchcast™ Electrical Resin 3570G N Insulates and Offers Protection For Electrical Spring Connectors Against Water, Dust, Soil and Other Environmental Elements. It Is A 2 Part, Epoxy Based, Liquid Resin Provides Excellent Flexibility and Generates Its Own Heat to Cure. This Flame Retardant Resin Is Stable In Applications At Elevated Temperatures Up to 250 °F (121 °C).
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Adhesives
UNSPSC
13111001 - Epoxy
UPC/GTIN
051128591864 / 00051128591864
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.76 (Each)
Standard Packaging
$576.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
554
Resources
Images
 
 
3570GN - Small Image
 
3570GN - Large Image
 
3570GN - Video
Attachments
 
 
3570GN - Specification Sheet
Other Links
 
 
3570GN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SCOTCHCAST CONNECTOR SEALING PK
Product Type
3M™ Scotchcast™ Connector Sealing Packs
extra long description
3M 7000133446 3M™ Scotchcast™ Conne
Features
3M™ Scotchcast™ Electrical Resin 3570G N provides a tough, multi purpose, moisture sealing that comes with a unique, closed mixing pouch for mixing the resin. It is a convenient insulating and encapsulating resin for electrical spring connection. The thermosetting resin does not melt or run after curing. It is suitable for potting and protecting a wide variety of electrical spring connections. This resin is rated for 0 to 600 kV voltage applications. RoHS 2011/65/EU Compliant.
Long Description
3M™ Scotchcast™ Electrical Resin 3570G N insulates and offers protection for electrical spring connectors against water, dust, soil and other environmental elements. It is a 2 part, epoxy based, liquid resin provides excellent flexibility and generates its own heat to cure. This flame retardant resin is stable in applications at elevated temperatures up to 250 °F (121 °C).
Additional Information
media
Yes
Manufacturer Information
Brand
Scotchcast
Manufacturers Part Number
3570GN
GTIN
00051128591864
UPC
051128591864
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
0.004
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 554

Location search:

* All prices subject to change.

Begin Live Chat