112615 - Sea 1126-15 6"" White Trim / Black

Sea Gull Lighting

  • $16.25 (Each)
  • $16.25 (Each)

  • $195.00 (Per 12)

In-Stock: 0 available locally (Denver, CO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
112615
Manufacturer
Sea Gull Lighting
Manufacturer's Part Number
112615
Description
Sea 1126-15 6"" White Trim / Black
Trim, Baffle; Black Baffle, White Trim; Round Aperture Shape; (1) PAR30 75 W Incandescent Lamp; Insulated/Non Insulated Ceiling; Size 8 Inch; Used On 1106/1108/1110/1128 Series; Sea Gull Lighting Brand
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
785652112652
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.25 (Each)
Standard Packaging
$195.00 (Per 12)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
1,184
Resources
Images
 
 
112615 - Large Image
Installation Sheets
 
 
112615 - Installation Sheet
Attachments
 
 
112615 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK BAFFLE, WHITE TRIM
Dimensions and Weight
Size
8 INCH
Descriptions
Product Type
Lighting Trim
Description
SEA 1126-15 6"" WHITE TRIM / BLACK
Long Description
TRIM, BAFFLE; BLACK BAFFLE, WHITE TRIM; ROUND APERTURE SHAPE; (1) PAR30 75 W INCANDESCENT LAMP; INSULATED/NON INSULATED CEILING; SIZE 8 INCH; USED ON 1106/1108/1110/1128 SERIES; SEA GULL LIGHTING[R] BRAND
Commodity Description
LIGHTING ACCESSORIES
Additional Information
Incandescent Lamp Type
(1) PAR30 75 W
Ceiling Type
INSULATED/NON INSULATED
Aperture Shape
ROUND
Manufacturer Information
Brand
SEA GULL LIGHTING
Manufacturers Part Number
112615
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
BAFFLE
Packaging
Weight per each
0.4
Carton
1
Package
12
Uses, Certifications, and Standards
Used On
1106/1108/1110/1128 SERIES
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,184

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
1,184 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat