1151AT14 - RCSD Step BFL Fix

Generation Lighting.

  • $8.70 (Each)
  • $8.70 (Each)

  • $52.20 (Per 6)

In-Stock: 0 available locally (Rome, GA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1151AT14
Manufacturer
Generation Lighting.
Manufacturer's Part Number
1151AT-14
Description
RCSD Step BFL Fix
Baffle Trim, Aluminum, White Trim/Baffle, 7-5/16 In Diameter, 5-3/8 In Height, 0.53 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
N/A
UPC/GTIN
785652115141 / 00785652115141
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.70 (Each)
Standard Packaging
$52.20 (Per 6)
Stock Availability
Rome
0 (Find nearest stock)
Atlanta
0
All Stores
5,417
Resources
Images
 
 
1151AT14 - Small Image
 
1151AT14 - Small Image
 
1151AT14 - Large Image
 
1151AT14 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
white trim/baffle
Style
Traditional
Dimensions and Weight
Diameter
7-5/16 in
Height
5-3/8 in
Descriptions
Product Type
Baffle Trim
Metal Tapered Baffle With Ring
Description
RCSD STEP BFL FIX
Long Description
Baffle Trim, Aluminum, white trim/baffle, 7-5/16 in Diameter, 5-3/8 in Height, 0.53 lb
Short Description
Baffle Trim, Aluminum, White
Additional Information
for use with
Incandescent Recessed Fixture
package quantity
6 CT
Safety Rating
ETL, cETL
bulb type
Par30
Category
Recessed
Voltage
120.00
Manufacturer Information
Manufacturers Part Number
1151AT-14
Brand
Generation Lighting.
GTIN
00785652115141
UPC
785652115141
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Decorative 6In Trims
Packaging
Weight
0.53 lb
Weight per each
0.53
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,417

Location search:

Greater Atlanta Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Spring
6 View Store

* All prices subject to change.

Begin Live Chat