8431 - 1/2" N/M LT 100' Coil

SPX

  • $0.76 (Per Foot)
  • $0.76 (Per Foot)

  • $75.83 (Per 100 Feet)

In-Stock: 2,900 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8431
Manufacturer's Part Number
8431
Description
1/2" N/M LT 100' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.622 to 0.642 In Conduit Inner Diameter, 0.820 to 0.840 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
-
UPC/EAN/GTIN
658746843100
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.76 (Per Foot)
Reel
$75.83 (Per 100 Feet)
Stock Availability
Nacogdoches
2,900 Feet (Check another store)
All Stores
287,104 Feet
Resources
Images
 
 
8431 - Small Image
 
8431 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Type B
Color
Gray
Descriptions
Product Type
Nonmetallic Liquid-Tight Conduit
Long Description
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.622 to 0.642 in Conduit Inner Diameter, 0.820 to 0.840 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
Short Description
Nonmetallic Liquid-Tight Conduit, 1/2 in, Type B, Gray, 100 PK
Special Features
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter
Description
1/2" N/M LT 100' COIL
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
Conduit Outer Diameter
0.820 to 0.840 in
Conduit Inner Diameter
0.622 to 0.642 in
Standards Met
UL Listed File No. E129973;CSA Certified File No. LL-84705
package quantity
100 PK
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
8431
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Trade Size
Trade Size
1/2 in
Packaging
Weight
10 lb
Weight per foot
0.15
Carton
100
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 287,104 Feet

Location search:

A-L

Location Stock Available
Andrews
70 View Store
Arlington Branch
6,515 View Store
Athens
571 View Store
Avondale
1,040 View Store
Bartlesville
600 View Store
Bastrop
700 View Store
Baytown
1,400 View Store
Benton
485 View Store
Bentonville
799 View Store
Big Spring
132 View Store
Bridgeport
268 View Store
Brownsville
975 View Store
Brownwood
300 View Store
Bryan
1,170 View Store
Burleson
606 View Store
Cabot
386 View Store
Carlsbad
404 View Store
Cedar Park
2,086 View Store
Centennial
260 View Store
Cleburne
400 View Store
Clovis
455 View Store
Colorado Springs
400 View Store
Conroe
410 View Store
Conway
1,440 View Store
Cookeville
785 View Store
Corsicana
262 View Store
Covington
699 View Store
Dallas
8,900 View Store
Deer Valley
780 View Store
Denton
500 View Store
Dodge City
800 View Store
Doraville
500 View Store
Dripping Springs
3,000 View Store
Duncan
473 View Store
Durant
100 View Store
Edmond
283 View Store
Enid
279 View Store
Ennis
470 View Store
Fayetteville
800 View Store
Forney
321 View Store
Fort Collins
303 View Store
Fort Smith
1,643 View Store
Fort Stockton
284 View Store
Ft. Worth
100 View Store
Gainesville
472 View Store
Galena Park
1,198 View Store
Galveston
186 View Store
Georgetown
1,000 View Store
Gilbert
550 View Store
Gonzales
231 View Store
Granbury
401 View Store
Greenville
252 View Store
Harlingen
800 View Store
Hobbs
106 View Store
Hope
78 View Store
Hot Springs
189 View Store
Humble
301 View Store
Huntsville
243 View Store
Hutchinson
100 View Store
Jonesboro
2,200 View Store
Kansas City - North
1,325 View Store
Katy
933 View Store
Kenedy
1,316 View Store
Kerrville
1,700 View Store
Kilgore
476 View Store
Killeen
764 View Store
Lafayette
796 View Store
Lancaster
569 View Store
Laredo
449 View Store
Las Cruces
400 View Store
Lawrence
950 View Store
Lawton
21 View Store
League City
497 View Store
Lee's Summit
483 View Store
Leesville
136 View Store

M-Z

Location Stock Available
Mansfield
374 View Store
Marble Falls
794 View Store
Marietta
700 View Store
Marshall
221 View Store
McKinney
1,230 View Store
Mesa
170 View Store
Midland
679 View Store
Midwest City
100 View Store
Mineral Wells
500 View Store
Monroe
86 View Store
Moore
900 View Store
Mt. Pleasant
325 View Store
N Little Rock
189 View Store
N. San Antonio
70 View Store
Nashville
800 View Store
Natchitoches
229 View Store
NE Wichita
200 View Store
New Braunfels
700 View Store
New Orleans
735 View Store
Newnan
500 View Store
North Austin
1,320 View Store
North Fort Worth
1,100 View Store
Paris
350 View Store
Pearland
360 View Store
Pearsall
300 View Store
Pecos
183 View Store
Pine Bluff
201 View Store
Pineville
270 View Store
Plainview
282 View Store
Plano
2,500 View Store
Pleasanton
287 View Store
Prescott Valley
533 View Store
Prosper
1,100 View Store
Pryor
85 View Store
Rockwall
836 View Store
Rogers
600 View Store
Rome
100 View Store
Roswell
336 View Store
Round Rock
900 View Store
Russellville
200 View Store
Ruston
200 View Store
Salina
194 View Store
San Angelo
357 View Store
San Antonio
1,388 View Store
San Marcos
1,225 View Store
Searcy
28 View Store
Shawnee
1,190 View Store
Sherman
891 View Store
Shreveport
400 View Store
Siloam Springs
300 View Store
South Austin
3,660 View Store
Spring
600 View Store
Stafford
500 View Store
Stephenville
1,197 View Store
Stillwater
192 View Store
Stockbridge
400 View Store
Sulphur
351 View Store
Sulphur Springs
184 View Store
Sweetwater
112 View Store
Temple
561 View Store
Terrell
606 View Store
Tomball
1,324 View Store
Tucson
247 View Store
Uvalde
815 View Store
Vidalia
498 View Store
Waco
1,446 View Store
Waxahachie
782 View Store
Weatherford
780 View Store
West Dallas
1,200 View Store
West Ft. Worth
1,109 View Store
Wichita Falls
590 View Store
Yukon
400 View Store

* All prices subject to change.

Begin Live Chat