200039 - F Twist Plug RG6 Connector

STE

  • $0.43 (Each)
  • $0.43 (Each)

  • $42.50 (Per 100)

  • $425.00 (Per 1,000)

In-Stock: 0 available locally (Austin RDC, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
200039
Manufacturer's Part Number
200-039
Description
F Twist Plug RG6 Connector
Female Twist On Connector, Commercial;Video, Data and Telephony Applications, RG6 Cable Type, Female Connection, F Connection Type, For Use With Coaxial Network, Made In Usa, 10 CT;1000 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
-
UPC/EAN/GTIN
884645700095
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.43 (Each)
Carton
$42.50 (Per 100)
Standard Packaging
$425.00 (Per 1,000)
Stock Availability
Austin RDC
0 (Find nearest stock)
All Stores
10,140
Resources
Images
 
 
200039 - Small Image
 
200039 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Female Twist On Connector
Female Connector
Long Description
Female Twist On Connector, Commercial;Video, Data and Telephony Applications, RG6 Cable Type, Female Connection, F Connection Type, For Use With Coaxial Network, Made in USA, 10 CT;1000 PK Package Quantity
Special Features
Commercial Grade
Short Description
Female Twist On Connector, For Coaxial Network, 10 CT;1000 PK
Description
F TWIST PLUG RG6 CONNECTOR
Additional Information
Cable Type
RG6
Connection Gender
Female
for use with
Coaxial Network
Connection Type
F
package quantity
10 CT;1000 PK
Made in USA
yes
Manufacturer Information
Brand
STEREN ELECTRONICS INTL
Manufacturers Part Number
200-039
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Packaging
Weight per each
0
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Commercial;Video, Data and Telephony Applications
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat