F13T8CW - 12-In Preht Fluor Lamp

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

In-Stock: 0 available locally (Lafayette, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F13T8CW
Manufacturer
Sylvania
Manufacturer's Part Number
F13T8/CW/21766
Description
12-In Preht Fluor Lamp
Syl F13T8/CW/21766 F13T8CW 24/CS 1/
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135217661 / 00046135217661
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Lafayette
0
Alexandria
0
All Stores
0
Resources
Images
 
 
F13T8CW - Large Image
 
Small Image - Small Image
 
F13T8CW - Small Image
Attachments
 
 
F13T8CW - Specification Sheet
Tech Bulletins
 
 
F13T8CW - Tech Bulletin
Other Links
 
 
F13T8CW - Other
 
F13T8CW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
PREHEAT
Shape
T8
Material, Color, and Finish
color temperature
4200
color rendering index (cri)
62
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1
Descriptions
Product Type
F13T8CW 24/CS 1/Sku
Description
12-IN PREHT FLUOR LAMP
Long Description
SYL F13T8/CW/21766 F13T8CW 24/CS 1/
Special Features
COOL WHITE
Additional Information
lumens
530
average life
7500
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
start type
PREHEAT
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F13T8/CW/21766
GTIN
00046135217661
UPC
046135217661
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.14
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat