700112STR - 1-1/2" STR Thin Wall Cond Clamp

Superstrut

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

In-Stock: 22 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
700112STR
Manufacturer
Superstrut
Manufacturer's Part Number
700 1 1/2-STR
Description
1-1/2" STR Thin Wall Cond Clamp
Strap, 12 Gauge, Emt Size 1-1/2 Inch, Tubing Outer Diameter Size 1.740 Inches, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31151901 - Metal straps
UPC/GTIN
616013137109 / 00616013137109
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
22
Resources
Images
 
 
700112STR - Small Image
 
700112STR - Large Image
Attachments
 
 
700112STR - Specification Sheet
Other Links
 
 
700112STR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1-1/2 Inches
Descriptions
Product Type
Cond STRP 12GA SZ1.5IN OD1.74IN STL
Description
1-1/2" STR THIN WALL COND CLAMP
extra long description
ABB 700 1 1/2-STR COND STRP 12GA SZ
Long Description
Strap, 12 Gauge, EMT Size 1-1/2 Inch, Tubing Outer Diameter Size 1.740 Inches, Steel
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
700 1 1/2-STR
GTIN
00616013137109
UPC
616013137109
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.25
Carton
50
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
22 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat