70012STR - 1/2" Thin Wall Conduit Clamp

Superstrut

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70012STR
Manufacturer
Superstrut
Manufacturer's Part Number
700 1/2-STR
Description
1/2" Thin Wall Conduit Clamp
Strap, 14 Gauge, Emt Size 1/2 Inch, Tubing Outer Diameter Size .706 Inches, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31151901 - Metal straps
UPC/GTIN
616013137024 / 00616013137024
Weight per unit
0.119 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
70
Resources
Images
 
 
70012STR - Small Image
 
70012STR - Large Image
Attachments
 
 
70012STR - Specification Sheet
Other Links
 
 
70012STR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1/2 INCH
Descriptions
Product Type
Cond STRP 14GA SZ .5IN Od.706IN STL
Description
1/2" THIN WALL CONDUIT CLAMP
extra long description
ABB 700 1/2-STR COND STRP 14GA SZ .
Long Description
Strap, 14 Gauge, EMT Size 1/2 Inch, Tubing Outer Diameter Size .706 Inches, Steel
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
700 1/2-STR
GTIN
00616013137024
UPC
616013137024
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.119
Carton
100
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 70

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hope
70 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat