701358 - Strap, 11 Gauge, Tubing Outer Diameter 3-5/8 Inch,

Superstrut

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
701358
Manufacturer
Superstrut
Manufacturer's Part Number
701 3 5/8
Description
Strap, 11 Gauge, Tubing Outer Diameter 3-5/8 Inch,
Strap, 11 Gauge, Tubing Outer Diameter 3-5/8 Inch, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31151901 - Metal straps
UPC/GTIN
616013138342 / 00616013138342
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
701358 - Small Image
 
701358 - Large Image
Attachments
 
 
701358 - Specification Sheet
Other Links
 
 
701358 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
STRAP, 11 GAUGE, TUBING OUTER DIAMETER 3-5/8 INCH,
Long Description
Strap, 11 Gauge, Tubing Outer Diameter 3-5/8 Inch, Steel
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Product Type
Tubing Pipe CLP 12GA 3-5/8IN Steel
extra long description
ABB 701 3 5/8 TUBING PIPE CLP 12GA
Manufacturer Information
Manufacturers Part Number
701 3 5/8
Brand
Superstrut
GTIN
00616013138342
UPC
616013138342
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
2.05
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat