SP4DS - Service Post Connector

Blackburn Grounding

  • $104.14 (Each)
  • $104.14 (Each)

  • $10,414.39 (Per 100)

In-Stock: 715 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP4DS
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP4DS
Description
Service Post Connector
Service Post Connector, #8 Awg (Stranded);#8 Awg (Solid);10 SQ.MM (Stranded) Conductor Size, #1 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.11 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786121564 / 5415022349177 / 00783786121564
Weight per unit
0.112 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.14 (Each)
Carton
$104.14 (Each)
Standard Packaging
$10,414.39 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
715
Resources
Images
 
 
SP4DS - Small Image
 
SP4DS - Large Image
Attachments
 
 
SP4DS - Specification Sheet
Other Links
 
 
SP4DS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Short Description
Single Service Post Connector, 1 - 8 stranded, 2 - 8 solid, stud size 3/8 - 16 x 1 1/8
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Product Type
Service Post Connector
Long Description
Service Post Connector, #8 AWG (Stranded);#8 AWG (Solid);10 sq.mm (Stranded) Conductor Size, #1 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V ac, 0.11 lb/EA
Description
SERVICE POST CONNECTOR
extra long description
ABB SP4DS SERVICE POST/SGL 1-8 STR
Additional Information
Minimum Conductor Size
#8 AWG (Stranded);#8 AWG (Solid);10 sq.mm (Stranded)
Maximum Conductor Size
#1 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded)
For Stud Size
3/8 in - 16 x 5/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
For Copper to Copper Connections;For Grounding of Steel Structures;Transformers using one or two Cables;For Tapping one or two Cables from Bus Bar
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809, 486A, 467;CSA Certified
package quantity
1 CT;100 PK
Manufacturer Information
sub brand
Blackburn
Brand
Blackburn Grounding
Manufacturers Part Number
SP4DS
GTIN
00783786121564
UPC
783786121564
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight
0.11 lb/EA
Weight per each
0.112
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 715

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Bryan
4 View Store

* All prices subject to change.

Begin Live Chat