XC270 - 1/2" STR Squeeze Flex Conn

Steel City

  • $7.20 (Each)
  • $7.20 (Each)

  • $180.08 (Per 25)

  • $720.34 (Per 100)

  • $1,800.85 (Per 250)

In-Stock: 0 available locally (Burleson, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XC270
Manufacturer
Steel City
Manufacturer's Part Number
XC 270
Description
1/2" STR Squeeze Flex Conn
Connector, Straight Squeeze-Type, Size 1/2 Inch, Clamping Range 0.74 Inch - 0.92 Inch, Length 1.43 Inch, Die Cast Zinc
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
785991447040 / 5414363165347 / 00785991447040
Weight per unit
0.083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.20 (Each)
Carton
$180.08 (Per 25)
Standard Packaging
$1,800.85 (Per 250)
Stock Availability
Burleson
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
XC270 - Small Image
 
XC270 - Large Image
Attachments
 
 
XC270 - Specification Sheet
Other Links
 
 
XC270 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" STR SQUEEZE FLEX CONN
Product Type
1/2 Inch Conn, SQZ, Ac/Flex, DC
extra long description
ABB XC 270 1/2 INCH CONN,SQZ,AC/FLE
Long Description
Connector, Straight Squeeze-Type, Size 1/2 Inch, Clamping Range 0.74 Inch - 0.92 Inch, Length 1.43 Inch, Die Cast Zinc
Manufacturer Information
Manufacturers Part Number
XC 270
Brand
Steel City
GTIN
00785991447040
UPC
785991447040
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze Connectors
Packaging
Weight per each
0.083
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL e1383
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat