XC402 - 3/4" STR Squeeze Flex Conn

Steel City

  • $8.35 (Each)
  • $8.35 (Each)

  • $208.80 (Per 25)

  • $835.18 (Per 100)

In-Stock: 0 available locally (Cedar Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XC402
Manufacturer
Steel City
Manufacturer's Part Number
XC 402
Description
3/4" STR Squeeze Flex Conn
Straight Squeeze Type Connector, Conduit Size 3/4 Inch, Length 1-1/2 Inch, Width 1-17/64 Inches, Material Zinc Plated Malleable Iron, For Use With Armored Cable/Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
785991447545 / 5415022253382 / 00785991447545
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.35 (Each)
Carton
$208.80 (Per 25)
Standard Packaging
$835.18 (Per 100)
Stock Availability
Cedar Park
0 (Find nearest stock)
Austin RDC
0
All Stores
578
Resources
Images
 
 
XC402 - Small Image
 
XC402 - Large Image
Attachments
 
 
XC402 - Specification Sheet
Other Links
 
 
XC402 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/4 INCH
Descriptions
Product Type
3/4 Inch Conn, SQZ, Ac/Flex,
Description
3/4" STR SQUEEZE FLEX CONN
Long Description
Straight Squeeze Type Connector, Conduit Size 3/4 Inch, Length 1-1/2 Inch, Width 1-17/64 Inches, Material Zinc Plated Malleable Iron, For use with Armored Cable/Flexible Metal Conduit
extra long description
ABB XC 402 3/4 INCH CONN,SQZ,AC/FLE
Manufacturer Information
Manufacturers Part Number
XC 402
Brand
Steel City
GTIN
00785991447545
UPC
785991447545
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze Connectors
Packaging
Weight per each
0.215
Carton
25
Package
100
Uses, Certifications, and Standards
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 578

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
576 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
N. San Antonio
2 View Store

* All prices subject to change.

Begin Live Chat