BC200S - Tam 2G Blank WP Gray Cover

Bell

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Deer Park, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC200S
Manufacturer
Bell
Manufacturer's Part Number
BC200S
Description
Tam 2G Blank WP Gray Cover
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, 5.77 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
-
UPC/EAN/GTIN
092326110044
Weight per unit
5.7699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Deer Park
0
All Stores
0
Resources
Images
 
 
BC200S - Small Image
 
BC200S - Large Image
Attachments
 
 
BC200S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Number of Gangs
2
Material, Color, and Finish
Finish
Powder Coated
Color
Gray
Descriptions
Product Type
Weatherproof Box Cover
Long Description
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, 5.77 lb/EA
Short Description
Weatherproof Box Cover, Blank, Die-Cast Metal, Powder Coated, Gray
Commodity Description
BAR HANGERS & OUTLET BOX ACCY
Additional Information
Enclosure Type NEMA 3R; Includes Gasket, Mounting Hardware; Applicable Standard NEC
Description
TAM 2G BLANK WP GRAY COVER
Additional Information
includes
Gasket;Mounting Hardware;Installation Instructions
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
20 PK
Device Opening
BLANK
Manufacturer Information
Brand
Hubbell--Raco
Manufacturers Part Number
BC200S
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
FLAT
Packaging
Weight
5.77 lb/EA
Weight per each
5.7699
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat