CH100Z - Tam BRZ Horiz Duplex

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH100Z
Manufacturer
Taymac
Manufacturer's Part Number
CH100Z
Description
Tam BRZ Horiz Duplex
Receptacle Cover
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326112765 / 00092326112765
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast
Material, Color, and Finish
Finish
Power Coat
Color
Bronze
Descriptions
Product Type
Receptacle Cover
Long Description
Receptacle Cover
Short Description
Receptacle Cover
Description
TAM BRZ HORIZ DUPLEX
Additional Information
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
CH100Z
Brand
Taymac
GTIN
00092326112765
UPC
092326112765
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Availability
Status
Inactive
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
HORIZONTAL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CH100Z.
Jump To:

Similar Items

Similar items are close alternatives to CH100Z, though they may not be 100% alike.

1G Horizontal Weatherproof Cover Duplex - Bronze
  • Our Part #: 51802
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5180-2
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 24 ($145.55) ·
51802 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.06

Each

QTY:
Each
Add
Weatherproof Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Ceiling;Wall Mount, Die-Cast...
  • Our Part #: CA8BRH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CA8BRH
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($92.41) ·
CA8BRH - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH100Z but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WHDO1B Appleton Electric 00687855032396
TP7209TP Eaton Wiring Devices n/a
37014 Morris 00601986370141
30501Z Mulberry 00095327311496
CA8-BRH Legrand Pass & Seymour 00785007264357
5180-2 Raco 00050169518021
5180-7 Raco 00050169518076
CH100Z Raco 00092326112765
4181AB-1 Teddico-BWF 00087115235213
FC-81AV Teddico-BWF 00087115235107
DCCD-BR Thomas & Betts 00042269810051
S310BRE Thomas & Betts 00042269653368
WR100-CBR Thomas & Betts 00785055200734
WR81-CBR Thomas & Betts n/a
WCH1DUPW Topaz 00751338855748

* All prices subject to change.

Begin Live Chat