CP475S - Tam 3/4" WP Gry Closure Plug 4PK

Bell

  • $1.22 (Each)
  • $1.22 (Each)

  • $36.52 (Per 30)

  • $121.73 (Per 100)

In-Stock: 0 available locally (Marietta, GA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP475S
Manufacturer
Bell
Manufacturer's Part Number
CP475S
Description
Tam 3/4" WP Gry Closure Plug 4PK
Closure Plug, Gray, 1.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
-
UPC/EAN/GTIN
092326110105
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.22 (Each)
Carton
$1.22 (Each)
Standard Packaging
$36.52 (Per 30)
Stock Availability
Marietta
0 (Find nearest stock)
Atlanta
0
All Stores
3,177
Resources
Images
 
 
CP475S - Large Image
 
CP475S - Large Image
Attachments
 
 
CP475S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Closure Plug
Long Description
Closure Plug, Gray, 1.5 lb/EA
Short Description
3/4" WP Closure Plug, Gray
Description
TAM 3/4" WP GRY CLOSURE PLUG 4PK
Additional Information
package quantity
30 PK
Manufacturer Information
Brand
Hubbell--Raco
Manufacturers Part Number
CP475S
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
1.5 lb/EA
Weight per each
0.05
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,177

Location search:

Greater Atlanta Area

Location Stock Available

* All prices subject to change.

Begin Live Chat