DB550XS - Tam 2G WP Gray Box - Five 1/2" Holes - 30 Cu In

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 9)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DB550XS
Manufacturer
Taymac
Manufacturer's Part Number
DB550XS
Description
Tam 2G WP Gray Box - Five 1/2" Holes - 30 Cu In
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 1/2 In Hub Size, 7.32 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112277 / 00092326112277
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Bossier City
0
All Stores
0
Resources
Images
 
 
DB550XS - Small Image
 
DB550XS - Large Image
 
DB550XS - Large Image
Other Links
 
 
DB550XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Number of Hubs
5
Material
Metal
Material, Color, and Finish
Finish
Premium Powder Coated
Color
Gray
Dimensions and Weight
Hub Size
1/2 in
Size
2-Gang
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 1/2 in Hub Size, 7.32 lb
Short Description
Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN
Special Features
Weatherproof
extra long description
RACO DB550XS 2G WP BOX (5)1/2 IN OU
Construction
Die Cast
Description
TAM 2G WP GRAY BOX - FIVE 1/2" HOLES - 30 CU IN
Additional Information
Mounting Type
Plug Mount
package quantity
9 PK
number of outlet
5
Knockouts
1/2 IN Holes;5
Manufacturer Information
Brand
Taymac
sub brand
Taymac Corporation
Manufacturers Part Number
DB550XS
GTIN
00092326112277
UPC
092326112277
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang Five Hole Outlet Box - Five 1/2 IN Holes Side Lug
Availability
Status
Inactive
Packaging
Weight
7.32 lb
Weight per each
0.9
Carton
1
Package
9
Uses, Certifications, and Standards
Capacity
30 cu.in
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of DB550XS.
Jump To:

Similar Items

Similar items are close alternatives to DB550XS, though they may not be 100% alike.

2G WP Box (5)1/2 In Outlets W/Side Holes Gray
  • Our Part #: 53340
  • Bossier City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5334-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.00) ·
53340 - Hubbell--Raco

Bossier City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.00

Each

QTY:
Each
Add
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, ...
  • Our Part #: WPB252
  • Bossier City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPB252
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 5 ($83.13) ·
WPB252 - Pass & Seymour/Legrand

Bossier City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.63

Each

QTY:
Each
Add
2G WP BX, (5)1/2HUBS Gry
  • Our Part #: 2GB550X
  • Bossier City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 9 ($159.57) ·
2GB550X - Superflex LTD.

Bossier City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.73

Each

QTY:
Each
Add
Weatherproof 2 Gang Box 5 Hole 1/2, 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole E...
  • Our Part #: WPB262
  • Bossier City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPB262
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 5 ($96.70) ·
WPB262 - Pass & Seymour/Legrand

Bossier City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.34

Each

QTY:
Each
Add
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 5; Material: Heavy D...
  • Our Part #: 30251
  • Bossier City Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30251
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.15) ·
30251 - Mulberry Metal

Bossier City Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$19.15

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DB550XS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7118 Eaton Wiring Devices 00786189071184
36270 Morris 00601986362702
30251 Mulberry 00095327302517
WPB262 Legrand Pass & Seymour 00785007116434
5334-0 Raco 00050169533406
DB550XS Raco 00092326112277
BD5X RAB Lighting 00019813905136
LTX11-5 Thomas & Betts 00785055202462
WB2550X Topaz 00751338850835

* All prices subject to change.

Begin Live Chat