DB750XS - Tam 2G WP Gray Box - Seven 1/2" Holes - 30 Cu In

Taymac

  • $21.76 (Each)
  • $21.76 (Each)

  • $195.85 (Per 9)

  • $2,176.14 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DB750XS
Manufacturer
Taymac
Manufacturer's Part Number
DB750XS
Description
Tam 2G WP Gray Box - Seven 1/2" Holes - 30 Cu In
2-Gang Seven 1/2 In. Hole Weatherproof Box With Side Lug - Silver
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112291 / 00092326112291
Weight per unit
0.622 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.76 (Each)
Carton
$21.76 (Each)
Standard Packaging
$195.85 (Per 9)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
DB750XS - Small Image
 
DB750XS - Large Image
Other Links
 
 
DB750XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2-Gang
Descriptions
Product Type
2G WP Box (7)1/2 In Outl W/Side Hles Gy
extra long description
RACO DB750XS 2G WP BOX (7)1/2 IN OU
Description
TAM 2G WP GRAY BOX - SEVEN 1/2" HOLES - 30 CU IN
Long Description
2-Gang Seven 1/2 in. Hole Weatherproof Box with Side Lug - Silver
Construction
Die Cast
Special Features
TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 2 gang; X pattern; includes closure plugs, grounding screw, and mounting hardware; gray.
Additional Information
Knockouts
1/2 IN Holes;7
number of outlet
7
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
DB750XS
GTIN
00092326112291
UPC
092326112291
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang Seven Hole Outlet Box - Seven 1/2 IN Holes Side Lug
Availability
Status
Inactive
Packaging
Weight per each
0.622
Carton
1
Package
9
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of DB750XS.
Jump To:

Similar Items

Similar items are close alternatives to DB750XS, though they may not be 100% alike.

2G WP Box (7)1/2 In. Outlets W/Side Holes Gray
  • Our Part #: 53380
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5338-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.20) ·
53380 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.20

Each

QTY:
Each
Add
Weatherproof 2 Gang Box, 7 Hole 1/2, 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole...
  • Our Part #: WPB282
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPB282
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 5 ($95.90) ·
WPB282 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.18

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DB750XS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB5338 Bryant Electric n/a
36330 Morris 00601986363303
30263 Mulberry 00095327302630
2B50-7X Orbit Industries 00835243005860
WPB282 Legrand Pass & Seymour 00785007116472
5338-0 Raco 00050169533802
DB750XS Raco 00092326112291
BD7X RAB Lighting 00019813905198
TGB-57XV Teddico-BWF 00087115271785
2IH7S2-1 Thomas & Betts 00042269394100
LTX11-7 Thomas & Betts 00785055202837
WB2750X Topaz 00751338850934

* All prices subject to change.

Begin Live Chat