SB475Z - Tam 1G WP BRNZ Outlet BX

Taymac

  • $5.92 (Each)
  • $5.92 (Each)

  • $592.24 (Per 100)

Availability: Currently Out Of Stock
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
SB475Z
Manufacturer
Taymac
Manufacturer's Part Number
SB475Z
Description
Tam 1G WP BRNZ Outlet BX
1-Gang 4-Hole 3/4 In. Outlet Box - Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326114486 / 00092326114486
Weight per unit
0.669 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.92 (Each)
Carton
$5.92 (Each)
Resources
Other Links
 
 
SB475Z - Other
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
Metal
Material, Color, and Finish
Color
Bonze
Dimensions and Weight
Size
1-Gang
Descriptions
Product Type
1G WP Box (4) 3/4 In. Outlets - Bronze
extra long description
RACO SB475Z 1G WP BOX (4) 3/4 IN. O
Description
TAM 1G WP BRNZ OUTLET BX
Long Description
1-Gang 4-Hole 3/4 in. Outlet Box - Bronze
Construction
Die Cast
Special Features
TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; 4 - 3/4" holes ; includes closure plugs, grounding screw, and mounting hardware; bronze.
Additional Information
Knockouts
3/4 IN Holes;4
number of outlet
4
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB475Z
GTIN
00092326114486
UPC
092326114486
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang Bronze Four Hole Outlet Box - Four 3/4 IN Holes
Packaging
Weight per each
0.669
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat