SB575S - Tam 1G WP Gray Box - Five 3/4" Holes - 17 Cu In

Taymac

  • $8.53 (Each)
  • $8.53 (Each)

  • $136.52 (Per 16)

  • $853.26 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB575S
Manufacturer
Taymac
Manufacturer's Part Number
SB575S
Description
Tam 1G WP Gray Box - Five 3/4" Holes - 17 Cu In
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 In Hub Size, Screw Mount or Plug Mount, 9.50 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110914 / 00092326110914
Weight per unit
9.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.53 (Each)
Carton
$8.53 (Each)
Standard Packaging
$136.52 (Per 16)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
SB575S - Small Image
 
SB575S - Large Image
Other Links
 
 
SB575S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Material, Color, and Finish
Finish
Powder Coated
Color
Gray
Dimensions and Weight
Hub Size
3/4 in
Descriptions
Product Type
Weatherproof Outlet Box
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 in Hub Size, Screw Mount or Plug Mount, 9.50 lb/EA
Short Description
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, 1 Gang, Three 3/4" Holes, 18 CU IN
extra long description
RACO SB575S 1G WP BOX (5) 3/4 IN. O
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
Description
TAM 1G WP GRAY BOX - FIVE 3/4" HOLES - 17 CU IN
Additional Information
includes
Installation Instruction
Mounting Type
Screw Mount;Plug Mount
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
16 PK
number of outlet
5
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB575S
GTIN
00092326110914
UPC
092326110914
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
9.50 lb/EA
Weight per each
9.5
Carton
1
Package
16
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SB575S.
Jump To:

Similar Items

Similar items are close alternatives to SB575S, though they may not be 100% alike.

1G Weatherproof Box (5) 3/4 In. Outlets - Gray
  • Our Part #: 53310
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5331-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 20 ($216.79) ·
53310 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.84

Each

QTY:
Each
Add
Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangula...
  • Our Part #: WPB35
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB35
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($129.66) ·
WPB35 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.80

Each

QTY:
Each
Add
1G (5) 3/4" HL Gy WP Box
  • Our Part #: 1GB575
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 16 ($146.56) ·
1GB575 - Superflex LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.16

Each

QTY:
Each
Add
1G WP BX, (5)3/4HUBS Gry
  • Our Part #: TWSB575G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TITAN3 Technology LLC
  • Find: Similar Items
  • Pkg Sizes: 16 ($167.84) ·
TWSB575G - TITAN3 Technology LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.49

Each

QTY:
Each
Add
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 5; Material: Heavy Du...
  • Our Part #: 30216
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30216
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.85) ·
30216 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$12.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SB575S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53310 Bryant Electric 00781786533103
1118 Eaton Wiring Devices 00032664250057
TP7050 Eaton Wiring Devices 00786189070507
36060 Morris 00601986360609
30216 Mulberry 00095327302166
30218 Mulberry 00095327302180
WPB35 Legrand Pass & Seymour 00785007116601
5331-0 Raco 00050169533109
SB575S Raco 00092326110914
B5-3/4 RAB Lighting 00019813905068
B75-22V Teddico-BWF 00087115180711
DIH5-2-LM Thomas & Betts 00042269810273
IH5-2-LM Thomas & Betts 00042269393257

* All prices subject to change.

Begin Live Chat