SB575XS - Tam 1G WP Gray Box - Five 3/4" Holes - 17 Cu In

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB575XS
Manufacturer
Taymac
Manufacturer's Part Number
SB575XS
Description
Tam 1G WP Gray Box - Five 3/4" Holes - 17 Cu In
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 In Hub Size, Screw Mount or Plug Mount;Lug Mount, 9.39 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112314 / 00092326112314
Weight per unit
9.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
SB575XS - Small Image
 
SB575XS - Large Image
 
SB575XS - Large Image
Other Links
 
 
SB575XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Material, Color, and Finish
Finish
Powder Coated
Color
Gray
Dimensions and Weight
Hub Size
3/4 in
Descriptions
Product Type
Weatherproof Outlet Box
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 in Hub Size, Screw Mount or Plug Mount;Lug Mount, 9.39 lb/EA
Short Description
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, 1 Gang, Three 3/4" Holes, 18 CU IN
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
extra long description
RACO SB575XS 1G WP BOX (5) 3/4 IN O
Description
TAM 1G WP GRAY BOX - FIVE 3/4" HOLES - 17 CU IN
Additional Information
includes
Installation Instruction
Mounting Type
Screw Mount;Plug Mount;Lug Mount
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
16 PK
number of outlet
5
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB575XS
GTIN
00092326112314
UPC
092326112314
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
9.39 lb/EA
Weight per each
9.6
Carton
1
Package
16
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SB575XS.
Jump To:

Similar Items

Similar items are close alternatives to SB575XS, though they may not be 100% alike.

Weatherproof Gang Box, Powder Paint, Gray, 16.8 Cu.In Capacity, 1 Gang, Rectangu...
  • Our Part #: WPB36
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPB36
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($130.22) ·
WPB36 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.85

Each

QTY:
Each
Add
1G WP Box (5)3/4 In Outlets W/Side Holes Gray
  • Our Part #: 53320
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5332-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.24) ·
53320 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SB575XS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7066 Eaton Wiring Devices 00786189070668
36080 Morris 00601986360807
30222 Mulberry 00095327302227
30224 Mulberry 00095327302241
WPB36 Legrand Pass & Seymour 00785007116625
5332-0 Raco 00050169533208
SB575XS Raco 00092326112314
B5X-3/4 RAB Lighting 00019813905075
B75-22XV Teddico-BWF 00087115271211
IH5S2-2 Thomas & Betts 00042269393462
TX14-5 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat