TC200S - Tam 2G Gry Flat MTL TGL CVR

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC200S
Manufacturer
Taymac
Manufacturer's Part Number
TC200S
Description
Tam 2G Gry Flat MTL TGL CVR
Toggle Covers and Toggle Cover Kit, 2 Gang, Die-Cast Metal Material, Gray, Premium Powder Coated, 3 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326112086 / 00092326112086
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
TC200S - Small Image
 
TC200S - Large Image
 
TC200S - Large Image
Other Links
 
 
TC200S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Number of Gangs
2
Material, Color, and Finish
Color
Gray
Finish
Premium Powder Coated
Dimensions and Weight
Length
.79
Height
4.57
Width
4.64
Descriptions
Product Type
Toggle Covers and Toggle Cover Kit
Special Features
Includes Gasket;Mounting Hardware;Installation Instructions
Long Description
Toggle Covers and Toggle Cover Kit, 2 Gang, Die-Cast Metal Material, Gray, Premium Powder Coated, 3 lb
Short Description
Toggle Covers and Toggle Cover Kit, NEMA 3R, Die-Cast Metal, 2 Gang
extra long description
RACO TC200S 2G VERTICAL WP COVER TO
Description
TAM 2G GRY FLAT MTL TGL CVR
Additional Information
package quantity
5 PK
Standards Met
UL Listed;2011 NEC Compliant
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
TC200S
GTIN
00092326112086
UPC
092326112086
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang Toggle Cover
Availability
Status
Inactive
Packaging
Weight
3 lb
Weight per each
0.79
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
Nema 3R
Application
Commercial
Mounting
DEVICE
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TC200S.
Jump To:

Similar Items

Similar items are close alternatives to TC200S, though they may not be 100% alike.

Two Gang Gray Device Mount Switch Cover Only
  • Our Part #: 51250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5125-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.76) ·
51250 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.76

Each

QTY:
Each
Add
2G 1P WP Toggle Gy CVR
  • Our Part #: 2GTC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 5 ($62.96) ·
2GTC - Superflex LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TC200S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7268 Eaton Crouse-Hinds 00786189072686
30496 Mulberry 00095327304962
5125-0 Raco 00050169512500
TC200S Raco 00092326112086
2CCT Thomas & Betts 00042269350809
WSC22S Topaz 00751338851047

* All prices subject to change.

Begin Live Chat