STC42AL - 4" X 2" X 20' Snap Track Tray

TCH

  • $189.00 (Per 20 Feet)
  • $9.45 (Per Foot)

  • $189.00 (Per 20 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STC42AL
Manufacturer's Part Number
STC-4-2-AL
Description
4" X 2" X 20' Snap Track Tray
Snap Track Cable Tray, Industrial Application, Gray Color, 2 In Height, 20 FT Length, Made In Usa, Aluminum Material, Bolt-On Mount Mounting Type, Flexibility For Future Cable Runs;Large Selection Of Fittings:15° - 36° Large Radius, Waterfall, Etc Special Features, Ul Classified Standards Met, Flat Style, 12 Ga Thickness, 18 LB Weight, 4 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
-
UPC/EAN/GTIN
786685016252
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$9.45 (Per Foot)
Carton
$189.00 (Per 20 Feet)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Specifications Sheets
 
 
STC42AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Style
Flat
Dimensions and Weight
Height
2 in
Thickness
12 ga
Length
20 ft
Width
4 in
Descriptions
Product Type
Snap Track Cable Tray
Long Description
Snap Track Cable Tray, Industrial Application, Gray Color, 2 in Height, 20 ft Length, Made in USA, Aluminum Material, Bolt-On Mount Mounting Type, Flexibility for Future Cable Runs;Large Selection of Fittings:15° - 36° Large Radius, Waterfall, etc Special Features, UL Classified Standards Met, Flat Style, 12 ga Thickness, 18 lb Weight, 4 in Width
Features
TechLine Mfg.’s innovative channel type cable tray is a UL Classified product with patented push-pin assembly, and works well for electrical and fiber optic cabling in an industrial plant. As a less expensive alternative to conduit, some customers have saved millions on large projects using this product.
Short Description
Snap Track Cable Tray, 4 in x 20 ft, 1 CT
Special Features
Large Selection of Fittings:15° - 36° Large Radius, Waterfall, etc;Flexibility for Future Cable Runs
Description
4" X 2" X 20' SNAP TRACK TRAY
Additional Information
Standards Met
UL Classified
package quantity
1 ct
Made in USA
yes
Mounting Type
Bolt-On Mount
Manufacturer Information
Brand
TECHLINE MFG
Manufacturers Part Number
STC-4-2-AL
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Availability
minimum qty
20
Packaging
Weight
18 lb
Weight per foot
18
Carton
20
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat