1103BPC - 40A 120V DPST Plastic Clear CO

Nsi

  • $58.82 (Each)
  • $58.82 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1103BPC
Manufacturer
Nsi
Manufacturer's Part Number
1103B-PC
Description
40A 120V DPST Plastic Clear CO
Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, DPST Contact Configuration, 120 V, 40 A, 1 Pole, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 X 3-1/16 X 8-5/16 In Size, 2.04 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121523 - Timer controls
UPC/GTIN
786261100962 / 00786261100962
Weight per unit
2.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.82 (Each)
Stock Availability
Nashville RDC
0
All Stores
0
Resources
Images
 
 
1103BPC - Large Image
 
1103BPC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Current Rating
40 A
Material
Plastic
Poles
1
Phase
Single Phase
Material, Color, and Finish
Enclosure Material
Plastic
Dimensions and Weight
Size
5-1/16 x 3-1/16 x 8-5/16 in
Descriptions
Description
40A 120V DPST PLASTIC CLEAR CO
Product Type
Time Switch
Long Description
Time Switch, Plastic Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, DPST Contact Configuration, 120 V, 40 A, 1 Pole, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 x 3-1/16 x 8-5/16 in Size, 2.04 lb
Features
24 Hour Time Switch 40A 120V DPST Indoor/Outdoor Plastic Clear Cover Enclosure.
Short Description
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
Special Features
DPST 24 Hour Time Switch - Same Day On-Off Times Each Day
Additional Information
Maximum Operating Temperature
+74 °C;+165 °F
Standards Met
UL917 Listed;CSA
Enclosure Type
Indoor/Outdoor
Time Setting Mode
24 h
Minimum Time Setting
75 (Min) Off;20 (Min) On
Maximum Time Setting
24 h
Contact Configuration
DPST
Minimum Operating Temperature
-40 °C;-40 °F
Made in USA
yes
Contact Rating
120 VAC
Number of Pins
12 Pair
Timing Range
24 Hour
action
DPST
Base
Screw
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
1103B-PC
GTIN
00786261100962
UPC
786261100962
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
24 Hour Time Switch
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
2.04 lb
Weight per each
2.04
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
environmental conditions
-40 to 165 F
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
Enclosure
NEMA 3R Polycarbonate Outdoor with Clear Cover
Mounting
Screw Mount
standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1103BPC.
Jump To:

Similar Items

Similar items are close alternatives to 1103BPC, though they may not be 100% alike.

24 Hour Time Switch 120-277V Plastic Case
  • Our Part #: 1109APC
  • Nashville RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1109A-PC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($117.04) ·
1109APC - Nsi Industries

Nashville RDC Availability: In Stock

Total Availability: In Stock

Book Price

$117.04

Each

QTY:
Each
Add
24-Hour Mechanical Time Switch, 120 Vac, 60HZ, DPST, Indoor/Outdoor Plastic With...
  • Our Part #: T103PCD82
  • Nashville RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T103PCD82
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($565.08) ·
T103PCD82 - Intermatic Inc.

Nashville RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$94.18

Each

QTY:
Each
Add
Electromechanical Timer Switch, 24 HR; Maximum Number Of Operations 2; Minimum O...
  • Our Part #: 1103NC
  • Nashville RDC Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1103NC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1103NC - Nsi Industries

Nashville RDC Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat