BAACLED362730BZ - 36" BZ Duo Led Bar 27/30K

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAACLED362730BZ
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
BA-ACLED36-27/30BZ
Description
36" BZ Duo Led Bar 27/30K
Bringing Out The Best In Bold, Eye-Catching Residential, Retail and Commercial Displays, Duo Ac-Led Color Option Light Bars Are Ideal For Counters and Cabinets. Thermally Efficient, These Fixtures Are Crafted For Illuminating Heat Sensitive Perishables and Color Sensitive Apparel, Artwork and Collectibles. A Built In Parabolic Reflector Creates An Edge-Lit Uniform Light Free Of Hotspot Reflections Over Kitchen Counters In A 1" Slim Profile That Tucks Away Nicely Hidden From Plain Sight.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576473154 / 00790576473154
Weight per unit
3.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Springfield
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
BAACLED362730BZ - Small Image
 
BAACLED362730BZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Bronze/Dark
Descriptions
Description
36" BZ DUO LED BAR 27/30K
Product Type
Led Light Bar
Long Description
Bringing out the best in bold, eye-catching residential, retail and commercial displays, Duo AC-LED Color Option Light Bars are ideal for counters and cabinets. Thermally efficient, these fixtures are crafted for illuminating heat sensitive perishables and color sensitive apparel, artwork and collectibles. A built in parabolic reflector creates an edge-lit uniform light free of hotspot reflections over kitchen counters in a 1" slim profile that tucks away nicely hidden from plain sight.
Additional Information
Voltage
120.00 LBS
bulb type
Module
Category
Specialty Items
Safety Rating
ETL, cETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
BA-ACLED36-27/30BZ
GTIN
00790576473154
UPC
790576473154
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Undercabinet
Packaging
Weight per each
3.94
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Springfield Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Palestine
4 View Store

* All prices subject to change.

Begin Live Chat