LEDT24C140WT - 40 X 1FT 24V Invisiled Pro - 4500K

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Tulsa, OK) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDT24C140WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
LED-T24C-1-40-WT
Description
40 X 1FT 24V Invisiled Pro - 4500K
Integrating High Performance and Innovative Technology In A Professional Grade Low Profile Lighting Solution, Invisiled Pro Offers Dimmable, Energy-Efficient Led Tape That Installs Easily to Illuminate Fine Wood Cabinets, Granite Countertops and Crown Moldings In Luxury Residential and Commercial Spaces.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
N/A
UPC/GTIN
790576206738 / 00790576206738
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Tulsa
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
LEDT24C140WT - Small Image
 
LEDT24C140WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Contemporary Modern
Finish
white
Descriptions
Long Description
Integrating high performance and innovative technology in a professional grade low profile lighting solution, InvisiLED Pro offers dimmable, energy-efficient LED tape that installs easily to illuminate fine wood cabinets, granite countertops and crown moldings in luxury residential and commercial spaces.
Description
40 X 1FT 24V INVISILED PRO - 4500K
Product Type
Led Tape Light
Additional Information
Voltage
24.00
bulb type
Module
Category
Specialty Items
Safety Rating
UL, cUL
Manufacturer Information
Manufacturers Part Number
LED-T24C-1-40-WT
Brand
W.A.C. Lighting
GTIN
00790576206738
UPC
790576206738
Taxonomies, Classifications, and Categories
Type
LED Tapes
Category Description
Led Lighting
Packaging
Weight per each
0.88
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat