WS672430AL - 24" Al Line Vanity 30K 20W 1015 Lumens 1015

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS672430AL
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
WS-6724-30-AL
Description
24" Al Line Vanity 30K 20W 1015 Lumens 1015
Edge-Lit Led Panels Provide A Downward Task Light Free Of Any Hot Spots. The Luminaire Can Be Rotated to Provide Direct or Indirect Illumination As The Need Arises.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576307510 / 00790576307510
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
WS672430AL - Small Image
 
WS672430AL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Contemporary Modern
Finish
Pwt, Nckl, B/S, Slvr.
Descriptions
Description
24" AL LINE VANITY 30K 20W 1015 LUMENS 1015
Product Type
Led Bathroom Vanity
Long Description
Edge-lit LED panels provide a downward task light free of any hot spots. The luminaire can be rotated to provide direct or indirect illumination as the need arises.
Additional Information
Voltage
120.00 LBS
Category
Bathroom Fixtures
bulb type
Module
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
WS-6724-30-AL
GTIN
00790576307510
UPC
790576307510
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Three Lights
Packaging
Weight per each
1.34
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat