LMRJ50 - RJ45 Cables, 50 Feet, Non

Wattstopper

  • $22.57 (Each)
  • $22.57 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LMRJ50
Manufacturer
Wattstopper
Manufacturer's Part Number
LMRJ-50
Description
RJ45 Cables, 50 Feet, Non
<Div>LMRJ Series Cables Connect Digital Lighting Management (DLM) Components Without The Need For Tools or Point-to-Point Discrete Wiring. Cables Are Pre-Terminated With Industry Standard RJ45 Connectors Compatible With Any RJ45 Port On DLM Components. LMRJ Cables Utilize B to B Wiring.</Div>
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
43223303 - Datacom patch cord
UPC/EAN/GTIN
754182925124 / 0754182925124 / 00754182925124
Weight per unit
36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.57 (Each)
Stock Availability
Bentonville
0
Springdale
0
All Stores
0
Resources
Images
 
 
LMRJ50 - Large Image
 
LMRJ50 - Large Image
 
LMRJ50 - Large Image
 
LMRJ50 - Large Image
 
LMRJ50 - Large Image
 
LMRJ50 - Large Image
 
LMRJ50 - Small Image
Other Links
 
 
LMRJ50 - Other
 
LMRJ50 - Other
 
LMRJ50 - Other
 
LMRJ50 - Other
 
LMRJ50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Material
FEP (Fluorinated Ethylene Propylene)
Color
Green
Jacket Color
Green with White Stripe
Jacket Material
Polyvinyl Chloride (PVC)
Descriptions
Product Type
RJ45 Cables, 50 Feet, Non Plen Um Rated Green
extra long description
WATT LMRJ-50 RJ45 Cables, 50 feet,
Description
RJ45 CABLES, 50 FEET, NON
Features
<div>LMRJ Series cables connect Digital Lighting Management (DLM) components without the need for tools or point-to-point discrete wiring. Cables are pre-terminated with industry standard RJ45 connectors compatible with any RJ45 port on DLM components. LMRJ cables utilize B to B wiring.</div>
Long Description
<div>LMRJ Series cables connect Digital Lighting Management (DLM) components without the need for tools or point-to-point discrete wiring. Cables are pre-terminated with industry standard RJ45 connectors compatible with any RJ45 port on DLM components. LMRJ cables utilize B to B wiring.</div>
Additional Information
Cable Length
50.0
Jacket Rating
FT4 Rated
indoor/outdoor
Indoor
Cable Type
Snagless, Booted
Manufacturer Information
Brand
WATTSTOPPER
Manufacturers Part Number
LMRJ-50
GTIN
00754182925124
UPC
754182925124
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cable
Packaging
Weight per each
36
Carton
1
Uses, Certifications, and Standards
standard
PEP, cUL, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat