6CT2BK - 6" Flush Style Cover Assembly BK

Wiremold

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (South Austin, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6CT2BK
Manufacturer
Wiremold
Manufacturer's Part Number
6CT2BK
Description
6" Flush Style Cover Assembly BK
Die-Cast Aluminum Cover Assembly. Cover Assembly Is Available In The Following Powder Coated Finishes: (BK) Black, (Gy) Gray, (NK) Nickel, (BS) Brass, (BZ) Bronze, and (Al) Aluminum. 6CT2 Series Cover Assemblies Designed For Use With 6STCP, 6STC, and 6STCPAV Poke-Thru Stem Assemblies. Includes One (1) 6TS Tile Shim. Note: Add Suffix Inchtrinch to The End Of The Part Number to Indicate Tamper-Resistant Cover Assembly. Tamper-Resistant Versions Are Secured With A Single Tamper-Resistant Screw.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121328 - Fire rated poke through box
UPC/EAN/GTIN
786564088325 / 0786564088325 / 00786564088325
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
South Austin
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
6CT2BK - Small Image
 
6CT2BK - Large Image
Attachments
 
 
6CT2BK - Specification Sheet
Brochures
 
 
6CT2BK - Brochure
Other Links
 
 
6CT2BK - Other
 
6CT2BK - Other
 
6CT2BK - Other
 
6CT2BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Material, Color, and Finish
Color
Black
Descriptions
Long Description
Die-cast aluminum cover assembly. Cover assembly is available in the following powder coated finishes: (BK) black, (GY) gray, (NK) nickel, (BS) brass, (BZ) bronze, and (AL) aluminum. 6CT2 Series cover assemblies designed for use with 6STCP, 6STC, and 6STCPAV Poke-Thru Stem Assemblies. Includes one (1) 6TS Tile Shim. NOTE: Add suffix inchTRinch to the end of the part number to indicate tamper-resistant cover assembly. Tamper-resistant versions are secured with a single tamper-resistant screw.
Special Features
Powder coated die-cast aluminum cover, Auto-close Sliding Egress doors, Meets ADA guidelines, UL Listed, Meets ADA guidelines, UL Listed
Description
6" FLUSH STYLE COVER ASSEMBLY BK
Product Type
6IN Flush Style CVR Assembly BK
extra long description
WLK 6CT2BK 6IN FLUSH STYLE CVR ASSE
Features
Die-cast aluminum cover assembly. Cover assembly is available in the following powder coated finishes: (BK) black, (GY) gray, (NK) nickel, (BS) brass, (BZ) bronze, and (AL) aluminum. 6CT2 Series cover assemblies designed for use with 6STCP, 6STC, and 6STCPAV Poke-Thru Stem Assemblies. Includes one (1) 6TS Tile Shim. NOTE: Add suffix inchTRinch to the end of the part number to indicate tamper-resistant cover assembly. Tamper-resistant versions are secured with a single tamper-resistant screw.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
6CT2BK
GTIN
00786564088325
UPC
786564088325
Taxonomies, Classifications, and Categories
Type
COVER
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, UL Listed, UL Fire Classified, cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat