V4047BB - 2G W/Two Duplex Openings-Iv

Wiremold

  • $17.09 (Each)
  • $17.09 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
V4047BB
Manufacturer
Wiremold
Manufacturer's Part Number
V4047BB
Description
2G W/Two Duplex Openings-Iv
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776040944 / 0786776040944 / 00786776040944
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.09 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
V4047BB - Large Image
 
V4047BB - Small Image
Attachments
 
 
V4047BB - Specification Sheet
Brochures
 
 
V4047BB - Brochure
Other Links
 
 
V4047BB - Other
 
V4047BB - Other
 
V4047BB - Other
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
Ivory
Descriptions
extra long description
WM V4047BB 2-GANG W/TWO DUPLEX OPEN
Product Type
2-Gang W/Two Duplex Openings-Ivory
Description
2G W/TWO DUPLEX OPENINGS-IV
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Long Description
The Wiremold 4000 Series Raceway is the workhorse of surface cable raceway systems. The multiple channel cable raceway can be divided for multi-service applications and is ideal for all applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the Wiremold 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The Wiremold 4000 Series Raceway is also ideal for municipalities that require either all stee
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V4047BB
GTIN
00786776040944
UPC
786776040944
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
standard
ROHS, UL, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
10 View Store
Phoenix
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
2 View Store
These alternate items can be purchased instead of V4047BB.
Jump To:

Cross Referenced

These items are similar to V4047BB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4747BBIV Hubbell Wiring Device-Kellems 00783585216157
HBL6747BBBIV Hubbell Wiring Device-Kellems 00783585218021
V4047BB Legrand Wiremold 00786776040944

* All prices subject to change.

Begin Live Chat