FLS10W50KBR - 10W Led Flood Head BRZ 5K 950LM

Westgate

  • $40.82 (Each)
  • $40.82 (Each)

In-Stock: 17 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLS10W50KBR
Manufacturer
Westgate
Manufacturer's Part Number
FLS10W50KBR
Description
10W Led Flood Head BRZ 5K 950LM
Led Flood Light, 10 W, 120 V, 950 LM Brightness (Lumens), Bronze/Dark
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060048179 / 00845060048179
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.82 (Each)
Stock Availability
Nacogdoches
17 (Check another store)
All Stores
29
Resources
Images
 
 
FLS10W50KBR - Small Image
 
FLS10W50KBR - Small Image
 
FLS10W50KBR - Large Image
 
FLS10W50KBR - Large Image
Specifications Sheets
 
 
FLS10W50KBR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 W
Voltage Rating
120 V
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
10W LED FLOOD HEAD BRZ 5K 950LM
Product Type
Led Flood Light
Long Description
LED Flood Light, 10 W, 120 V, 950 lm Brightness (Lumens), Bronze/Dark
Short Description
LED Flood Light 10 W, 120 V, 950 lm, Bronze/Dark
Additional Information
Brightness (Lumens)
950 lm
package quantity
1 CA
Category
Landscape Ltg.
bulb type
LED
Voltage
120.00 LBS
Safety Rating
ETL
Manufacturer Information
Brand
Westgate MFG, Inc.
Manufacturers Part Number
FLS10W50KBR
GTIN
00845060048179
UPC
845060048179
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Packaging
Weight per each
0.73
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
17 View Store
Palestine
6 View Store

Distribution Centers

Location Stock Available
Tyler
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat