ULRIN16FS030K - 16.4' Led Tape Light 30K 1.5W Per FT

Westgate MFG, Inc.

  • $47.72 (Each)
  • $47.72 (Each)

In-Stock: 0 available locally (San Antonio RDC, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ULRIN16FS030K
Manufacturer
Westgate MFG, Inc.
Manufacturer's Part Number
ULR-IN-16F-SO-30K
Description
16.4' Led Tape Light 30K 1.5W Per FT
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
845060047950
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$47.72 (Each)
Stock Availability
San Antonio RDC
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
16.4' LED TAPE LIGHT 30K 1.5W PER FT
Manufacturer Information
Manufacturers Part Number
ULR-IN-16F-SO-30K
Brand
Westgate MFG, Inc.
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat