C703603 - Staple 100 P1 Viking Nob

W.W. Cross Inc.

  • $0.03 (Each)
  • $0.03 (Each)

  • $2.99 (Per 100)

  • $29.88 (Per 1,000)

  • $298.80 (Per 10,000)

In-Stock: 0 available locally (El Paso, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C703603
Manufacturer
W.W. Cross Inc.
Manufacturer's Part Number
C703603
Description
Staple 100 P1 Viking Nob
Cable Staple, 1 In Length, Carbon Steel Material, 100 PK;10000 Ca Package Quantity, #12;#14 Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
44122107 - Staples
UPC/GTIN
075218091119 / 00075218091119
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.03 (Each)
Carton
$2.99 (Per 100)
Standard Packaging
$298.80 (Per 10,000)
Stock Availability
El Paso
0 (Find nearest stock)
All Stores
18,199
Resources
Images
 
 
C703603 - Large Image
 
C703603 - Large Image
Attachments
 
 
C703603 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Dimensions and Weight
Size
#12;#14
Length
1 in
Width
1/2 INCH
Descriptions
Description
STAPLE 100 P1 VIKING NOB
Product Type
Cable Staple
Long Description
Cable Staple, 1 in Length, Carbon Steel Material, 100 PK;10000 CA Package Quantity, #12;#14 Size
Short Description
Cable Staple, #12;#14, Carbon Steel, 1 in L, 100 PK;10000 CA
extra long description
2- NAIL TYPE; CARBON STEEL MATERIAL; 1 INCH; 1/2 INCH; (2) 14 AWG/(2) 12 AWG CABLE SIZE; 10000 STANDARD PACKAGE; NOB-STAPLES[R], VIKING[R] BRAND
Commodity Description
NAILS,STAPLES,RIVETS
Additional Information
package quantity
100 PK;10000 CA
Cable Size
(2) 14 AWG/(2) 12 AWG
Manufacturer Information
Brand
W.W. Cross Inc.
Manufacturers Part Number
C703603
GTIN
00075218091119
UPC
075218091119
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
2- Nail
Packaging
Standard Package
10000
Weight per each
0.5
Carton
100
Package
10000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18,199

Location search:

Greater El Paso Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
9,499 View Store
Tyler
6,500 View Store

A-L

Location Stock Available
Athens
800 View Store

* All prices subject to change.

Begin Live Chat