| UL CLASS |
FUSE OVERLOAD CHARACTERISTICS |
INTERRUPTING RATING, AMPERES |
AC VOLTAGE RATING |
AVAILABLE AMPERE RATINGS |
LITTELFUSE SERIES NUMBER |
| L |
TIME-DELAY |
200,000 |
600* |
200 - 6000 601 - 4000 200 - 2000 |
KLPC KLLU LDC |
| RK1*** |
TIME-DELAY |
200,000 |
250 600 |
1/10 - 600 |
LLNRK LLSRK |
| RK1*** |
FAST-ACTING |
200,000 |
250 600 |
1 - 600 |
KLNR KLSR |
| RK5 |
TIME-DELAY |
200,000 |
250 600 |
1/10 - 600 |
FLNR & FLNR-ID FLSR & FLSR-ID IDSR |
| T |
FAST-ACTING |
200,000 |
300** 600 |
1 - 1200 1 - 1200 |
JLLN JLLS |
| J |
TIME-DELAY |
200,000 |
600 |
1 - 600 |
JTD & JTD-ID |
| J |
FAST-ACTING |
200,000 |
600 |
1 - 600 |
JLS |
| CC |
TIME-DELAY |
200,000 |
600 |
1/10 - 30 1/4 - 30 |
KLDR CCMR (formerly KLMR) |
| CC |
FAST-ACTING |
200,000 |
600 |
1/10 |
KLKR |
| CD |
TIME-DELAY |
200,000 |
600 |
35 - 60 |
CCMR |
| G |
TIME-DELAY |
100,000 |
480* |
1/2 - 60 |
SLC |
| K5 |
FAST-ACTING |
50,000 |
250 600 |
1 - 600 |
NLN NLS |
| H |
RENEWABLE FUSES FAST-ACTING |
10,000 |
250 600 |
1 - 600 |
RLN RLS |
* LDC rated 600 volts AC/DC ** JLLN Class T is UL Listed at 300 volts
*** RK1 Class fuses are Ultra-Fast Clearing |