How to Calculate Fuse Ratings for AC Motor Protection Based on Motor Full Load Amps Current
Using AC Motor Protection Tables to Select Fuse Ratings
Fuse ratings selected in accordance with the following recommendations also meet NEC® requirements for Motor Branch Circuit and Short Circuit Protection.
Selecting Fuses for Motor Running Protection Based on Motor Actual Full Load Currents
Better protection is achieved when fuse ratings are based on motor actual full load amps (FLA) as obtained from motor nameplates.
Locate motor nameplate FLA in the column appropriate for the type of motor and type of protection required.
Read to the left to obtain the recommended fuse ampere rating.
Fuse Selection for Dual Element Fuses (Fusetron)
|
Motor Full Load Amps (FLA) |
Fuse Amp Rating |
Service Factor ≥ 1.15 or with Rise ≤ 40 ℃ |
Service Factor < 1.15 or with Rise > 40 ℃ |
| 1/10 |
0.08 - 0.09 |
0.09 - 0.10 |
| 1/8 |
0.10 - 0.11 |
0.11 - 0.125 |
| 15/100 |
0.12 - 0.15 |
0.14 - 0.15 |
| 2/10 |
0.16 - 0.19 |
0.18 - 0.20 |
| 1/4 |
0.20 - 0.23 |
0.22 - 0.25 |
| 3/10 |
0.24 - 0.30 |
0.27 - 0.30 |
| 4/10 |
0.32 - 0.39 |
0.35 - 0.40 |
| 1/2 |
0.40 - 0.47 |
0.44 - 0.50 |
| 6/10 |
0.48 - 0.60 |
0.53 - 0.60 |
| 8/10 |
0.64 - 0.79 |
0.70 - 0.80 |
| 1 |
0.80 - 0.89 |
0.87 - 0.97 |
| 1 1/8 |
0.90 - 0.99 |
0.98 - 1.08 |
| 1 1/4 |
1.00 - 1.11 |
1.09 - 1.21 |
| 1 4/10 |
1.12 - 1.19 |
1.22 - 1.30 |
| 1 1/2 |
1.20 - 1.27 |
1.31 - 1.39 |
| 1 6/10 |
1.28 - 1.43 |
1.40 - 1.56 |
| 1 8/10 |
1.44 - 1.59 |
1.57 - 1.73 |
| 2 |
1.60 - 1.79 |
1.74 - 1.95 |
| 2 1/4 |
1.80 - 1.99 |
1.96 - 2.17 |
| 2 1/2 |
2.00 - 2.23 |
2.18 - 2.43 |
| 2 8/10 |
2.24 - 2.39 |
2.44 - 2.60 |
| 3 |
2.40 - 2.55 |
2.61 - 2.78 |
|
Motor Full Load Amps (FLA) |
Fuse Amp Rating |
Service Factor ≥ 1.15 or with Rise ≤ 40 ℃ |
Service Factor < 1.15 or with Rise > ℃ |
| 1/10 |
0.00 - 0.08 |
0.00 - 0.09 |
| 1/8 |
0.09 - 0.10 |
0.10 - 0.11 |
| 15/100 |
0.11 - 0.12 |
0.12 - 0.13 |
| 2/10 |
0.13 - 0.16 |
0.14 - 0.17 |
| 1/4 |
0.17 - 0.20 |
0.18 - 0.22 |
| 3/10 |
0.21 - 0.24 |
0.23 - 0.26 |
| 4/10 |
0.25 - 0.32 |
0.27 - 0.35 |
| 1/2 |
0.33 - 0.40 |
0.36 - 0.43 |
| 6/10 |
0.41 - 0.48 |
0.44 - 0.52 |
| 8/10 |
0.49 - 0.64 |
0.53 - 0.70 |
| 1 |
0.65 - 0.80 |
0.71 - 0.87 |
| 1 1/8 |
0.81 - 0.90 |
0.88 - 0.98 |
| 1 1/4 |
0.91 - 1.00 |
0.99 - 1.09 |
| 1 4/10 |
1.01 - 1.12 |
1.10 - 1.22 |
| 1 1/2 |
1.13 - 1.20 |
1.23 - 1.30 |
| 1 6/10 |
1.21 - 1.28 |
1.31 - 1.39 |
| 1 8/10 |
1.29 - 1.44 |
1.40 - 1.57 |
| 2 |
1.45 - 1.60 |
1.58 - 1.74 |
| 2 1/4 |
1.61 - 1.80 |
1.75 - 1.96 |
| 2 1/2 |
1.81 - 2.00 |
1.97 - 2.17 |
| 2 8/10 |
2.01 - 2.24 |
2.18 - 2.43 |
| 3 |
2.25 - 2.40 |
2.44 - 2.60 |
|
Motor Full Load Amps (FLA) |
Fuse Amp Rating |
Service Factor ≥ 1.15 or with Rise ≤ 40 ℃ |
Service Factor < 1.15 or with Rise > 40 ℃ |
| 2 8/10 |
2.24 - 2.39 |
2.44 - 2.60 |
| 3 |
2.40 - 2.55 |
2.61 - 2.78 |
| 3 2/10 |
2.56 - 2.79 |
2.79 - 3.04 |
| 3 1/2 |
2.80 - 3.19 |
3.05 - 3.47 |
| 4 |
3.20 - 3.59 |
3.48 - 3.91 |
| 4 1/2 |
3.60 - 3.99 |
3.92 - 4.34 |
| 5 |
4.00 - 4.47 |
4.35 - 4.86 |
| 5 6/10 |
4.48 - 4.79 |
4.87 - 5.21 |
| 6 |
4.80 - 4.99 |
5.22 - 5.43 |
| 6 1/4 |
5.00 - 5.59 |
5.44 - 6.08 |
| 7 |
5.60 - 5.99 |
6.09 - 6.52 |
| 7 1/2 |
6.00 - 6.39 |
6.53 - 6.95 |
| 8 |
6.40 - 7.19 |
6.96 - 7.82 |
| 9 |
7.20 - 7.99 |
7.83 - 8.69 |
| 10 |
8.00 - 9.59 |
8.70 - 10.00 |
| 12 |
9.60 - 11.99 |
10.44 - 12.00 |
| 15 |
12.00 - 13.99 |
13.05 - 15.00 |
| 17 1/2 |
14.00 - 15.99 |
15.22 - 17.39 |
| 20 |
16.00 - 19.99 |
17.40 - 20.00 |
| 25 |
20.00 - 23.99 |
21.74 - 25.00 |
| 30 |
24.00 - 27.99 |
26.09 - 30.00 |
| 35 |
28.00 - 31.99 |
30.44 - 34.78 |
| 40 |
32.00 - 35.99 |
34.79 - 39.12 |
|
Motor Full Load Amps (FLA) |
Fuse Ampere Rating |
Service Factor ≥ 1.15 or with Rise ≤ 40 ℃ |
Service Factor < 1.15 or with Rise > 40 ℃ |
| 3 |
2.25 - 2.40 |
2.44 - 2.60 |
| 3 2/10 |
2.41 - 2.56 |
2.61 - 2.78 |
| 3 1/2 |
2.57 - 2.80 |
2.79 - 3.04 |
| 4 |
2.81 - 3.20 |
3.05 - 3.48 |
| 4 1/2 |
3.21 - 3.60 |
3.49 - 3.91 |
| 5 |
3.61 - 4.00 |
3.92 - 4.35 |
| 5 6/10 |
4.01 - 4.48 |
4.36 - 4.87 |
| 6 |
4.49 - 4.80 |
4.88 - 5.22 |
| 6 1/4 |
4.81 - 5.00 |
5.23 - 5.43 |
| 7 |
5.01 - 5.60 |
5.44 - 6.09 |
| 7 1/2 |
5.61 - 6.00 |
6.10 - 6.52 |
| 8 |
6.01 - 6.40 |
6.53 - 6.96 |
| 9 |
6.41 - 7.20 |
6.97 - 7.83 |
| 10 |
7.21 - 8.00 |
7.84 - 8.70 |
| 12 |
8.01 - 9.60 |
8.71 - 10.43 |
| 15 |
9.61 - 12.00 |
10.44 - 13.04 |
| 17 1/2 |
12.01 - 14.00 |
13.05 - 15.21 |
| 20 |
14.01 - 16.00 |
15.22 - 17.39 |
| 25 |
16.01 - 20.00 |
17.40 - 21.74 |
| 30 |
20.01 - 24.00 |
21.75 - 26.09 |
| 35 |
24.01 - 28.00 |
26.01 - 30.43 |
| 40 |
28.01 - 32.00 |
30.44 - 37.78 |
| 45 |
32.01 - 36.00 |
37.79 - 39.13 |
|
Motor Full Load Amps (FLA) |
Fuse Amp Rating |
Service Factor ≥ 1.15 or with Rise ≤ 40 ℃ |
Service Factor < 1.15 or with Rise > 40 ℃ |
| 40 |
32.00 - 35.99 |
34.79 - 39.12 |
| 45 |
36.00 - 39.99 |
39.13 - 43.47 |
| 50 |
40.00 - 47.99 |
43.48 - 50.00 |
| 60 |
48.00 - 55.99 |
52.17 - 60.00 |
| 70 |
56.00 - 59.99 |
60.87 - 65.21 |
| 75 |
60.00 - 63.99 |
65.22 - 69.56 |
| 80 |
64.00 - 71.99 |
69.57 - 78.25 |
| 90 |
72.00 - 79.99 |
78.26 - 86.95 |
| 100 |
80.00 - 87.99 |
86.96 - 95.64 |
| 110 |
88.00 - 99.99 |
95.65 - 108.69 |
| 125 |
100.00 - 119.99 |
108.70 - 125.00 |
| 150 |
120.00 - 139.99 |
131.30 - 150.00 |
| 175 |
140.00 - 159.99 |
152.17 - 173.90 |
| 200 |
160.00 - 179.99 |
173.91 - 195.64 |
| 225 |
180.00 - 199.99 |
195.65 - 217.38 |
| 250 |
200.00 - 239.99 |
217.39 - 250.00 |
| 300 |
240.00 - 279.99 |
260.87 - 300.00 |
| 350 |
280.00 - 319.99 |
304.35 - 347.82 |
| 400 |
320.00 - 359.99 |
347.83 - 391.29 |
| 450 |
360.00 - 399.99 |
391.30 - 434.77 |
| 500 |
400.00 - 479.99 |
434.78 - 500.00 |
| 600 |
480.00 - 600.00 |
521.74 - 600.00 |
|
Motor Full Load Amps (FLA) |
Fuse Amp Rating |
Service Factor ≥ 1.15 or with Rise ≤ 40 ℃ |
Service Factor < 1.15 or with Rise > 40 ℃ |
| 40 |
28.01 - 32.00 |
30.44 - 37.78 |
| 45 |
32.01 - 36.00 |
37.79 - 39.13 |
| 50 |
36.01 - 40.00 |
39.14 - 43.48 |
| 60 |
40.01 - 48.00 |
43.49 - 52.17 |
| 70 |
48.01 - 56.00 |
52.18 - 60.87 |
| 75 |
56.01 - 60.00 |
60.88 - 65.22 |
| 80 |
60.01 - 64.00 |
65.23 - 69.57 |
| 90 |
64.01 - 72.00 |
69.58 - 78.26 |
| 100 |
72.01 - 80.00 |
78.27 - 86.96 |
| 110 |
80.01 - 88.00 |
86.97 - 95.65 |
| 125 |
88.01 - 100.00 |
95.66 - 108.70 |
| 150 |
100.01 - 120.00 |
108.71 - 130.43 |
| 175 |
120.01 - 140.00 |
130.44 - 152.17 |
| 200 |
140.01 - 160.00 |
152.18 - 173.91 |
| 225 |
160.01 - 180.00 |
173.92 - 195.62 |
| 250 |
180.01 - 200.00 |
195.63 - 217.39 |
| 300 |
200.01 - 240.00 |
217.40 - 260.87 |
| 350 |
240.01 - 280.00 |
260.88 - 304.35 |
| 400 |
280.01 - 320.00 |
304.36 - 347.83 |
| 450 |
320.01 - 360.00 |
347.84 - 391.30 |
| 500 |
360.01 - 400.00 |
391.31 - 434.78 |
| 600 |
400.01 - 480.00 |
434.79 - 521.74 |
See Our Other Motor and Fuse Guides:
Warning: When using this information to perform electrical work, call a licensed electrician and consult the NEC® for safety.
All licensed electricians have passed examinations covering the National Electric Code®, know state and
local building codes, and may carry insurance to cover damages.