Choosing the Right Terminations
The termination chart in this guide shows the available options to consider when buying a terminating product and tells you what these different options mean.
Questions to ask yourself before ordering a terminating product. |
| What is the Voltage Rating? |
5kV____ 8kV____15kV____ 25/28kV____35 kV____ 46 kV____ |
| What is the Insulation Level? |
100% ____ 133%____ |
| What is the Conductor Size? |
___________________AWG/kcmil |
| What is the Cable/Shielding Type? |
Tape, Drain Wire, UniShield, LC Shielded, Jacketed Concentric Neutral, or Other. |
| What is Conductor Material? |
Copper ___________ Aluminum (Al/Cu) ____________ |
| Where will the termination be mounted? |
- Indoor
- Outdoor
- Cabinet Indoor
- Vented Cabinet Outdoor
- Heated Cabinet Outdoor
|
3M ELPD Catalog; p. 203