011564622 - M4/8 D2SFL 110/220V Ac

Abb

  • $17.26 (Each)
  • $17.26 (Each)

  • $863.00 (Per 50)

  • $7,767.00 (Per 450)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
011564622
Manufacturer
Abb
Manufacturer's Part Number
011564622
Description
M4/8 D2SFL 110/220V Ac
Beige, Fuse Holder Terminal Blocks, Double-Deck For 5 X 20 and 5 X 25 MM Fuses With 8 MM Spacing, 26 Amp Rated Ul Current That Accepts 12 Awg Ul Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662019957432 / 3472591156461 / 00662019957432
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.26 (Each)
Carton
$863.00 (Per 50)
Standard Packaging
$7,767.00 (Per 450)
Resources
Attachments
 
 
011564622 - Specification Sheet
Images
 
 
011564622 - Small Image
 
011564622 - Large Image
Other Links
 
 
011564622 - Other
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
500 W
amperage rating
78211684055
Material
Polyamide
Material, Color, and Finish
Color
Gray 0
Descriptions
Product Type
M4/8 D2SFL 110/220V Ac
extra long description
ABB 011564622 M4/8 D2SFL 110/220V A
Description
M4/8 D2SFL 110/220V AC
Long Description
Beige, fuse holder terminal blocks, double-deck for 5 x 20 and 5 x 25 mm fuses with 8 mm spacing, 26 Amp rated UL current that accepts 12 AWG UL wire
Additional Information
Spacing
8mm
Manufacturer Information
Brand
ABB
Manufacturers Part Number
011564622
GTIN
00662019957432
UPC
662019957432
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Terminal blocks
Availability
Status
Inactive
Packaging
Weight per each
0.07
Carton
50
Package
450
Uses, Certifications, and Standards
standard
cUL, CE, EAC, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat