A63301184 - A63 3P Contactor, 110/50, 110-1

Abb

  • $2479.89 (Each)
  • $2,479.89 (Each)

  • $49,597.80 (Per 20)
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
A63301184
Manufacturer
Abb
Manufacturer's Part Number
A63-30-11-84
Description
A63 3P Contactor, 110/50, 110-1
IEC Contactor, 3 Poles, 115 A, 110 to 120 V Ac, 3 Phases, 1 Auxiliary Contact, 110 MM Overall Length, 108 MM Overall Width, 82 MM Overall Height, 2.59 LB
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
662019880563 / 00662019880563
Weight per unit
2.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,479.89 (Each)
Standard Packaging
$49,597.80 (Per 20)
Resources
Specifications Sheets
 
 
A63301184 - Specification Sheet
Images
 
 
A63301184 - Small Image
 
A63301184 - Large Image
Attachments
 
 
A63301184 - Specification Sheet
Other Links
 
 
A63301184 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
115 A
Number of Phases
3
Dimensions and Weight
Overall Length
110 mm
Size
82x110x108mm
Descriptions
Product Type
Iec Contactor
Long Description
IEC Contactor, 3 Poles, 115 A, 110 to 120 V ac, 3 Phases, 1 Auxiliary Contact, 110 mm Overall Length, 108 mm Overall Width, 82 mm Overall Height, 2.59 lb
Features
3 Pole,115 Amp,Non- Reversing Across The Line Contactor With 110-120V Ac Coil And 1 No And 1 Ac Auxiliary Contacts.
Short Description
IEC Contactor, 3 Poles, 115A, 110 to 120 VAC, 1 NO/1 NC
Special Features
Terminal Type:Screw Terminals
extra long description
ABB A63-30-11-84 CONTACTOR 3-P N/O
Description
A63 3P CONTACTOR, 110/50, 110-1
Additional Information
Coil Voltage
110 to 120 V ac
Number of Auxiliary Contacts
1
Overall Width
108 mm
Overall Height
82 mm
Standards Met
BV Standard;CB Standard;CCC Approved;CSA Certified;cUL Listed;CE Certified;DNV Standard;EAC Standard;GOST RINA Standard;RoHS Compliant;UL Listed
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
A63-30-11-84
GTIN
00662019880563
UPC
662019880563
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight
2.59 lb
Weight per each
2.59
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Mainly Used For Controlling 3-Phase Motors and Generally for Controlling Power Circuits up to 690 V ac / 1000 V ac Or 220 V dc. The Contactors can also be Used for Many Other Applications Such as Isolation, Capacitor Switching, Lighting
standard
BV, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, RoHS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat