XCE081206N4 - Control Encl

Adalet-PLM

  • $1486.74 (Each)
  • $1,486.74 (Each)
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
XCE081206N4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCE 081206 N4
Description
Control Encl
Explosionproof Control Enclosure 8"W X 12"H X 6"D / Nema 4/7/9
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
781063143469 / 00781063143469
Weight per unit
44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,486.74 (Each)
Resources
Attachments
 
 
XCE081206N4 - Specification Sheet
Images
 
 
XCE081206N4 - Small Image
 
XCE081206N4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
BOLTED
Material
Copper Free Aluminum
Dimensions and Weight
Width
11-3/8 INCH
Width in inch
11.375 in
Height
15-3/8 INCH
Height in inch
15.375
Depth
8-1/4 INCH
Depth in inch
8.25
Descriptions
Product Type
Metallic Enclosure
Description
CONTROL ENCL
extra long description
COPPER-FREE ALUMINUM MATERIAL; NATURAL ALUMINUM FINISH; 11-3/8 INCH; 15-3/8 INCH; 8-1/4 INCH; UL 50/1203, CSA C22.2 APPROVAL; CLASS I DIV 1 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS III, NEMA 4/4X/7/9, IP66 ENCLOSURE; LID LIFTER COVER TYPE; INCLUDES NEMA 4 WATERTIGHT NITRILE GASKET, PREMIUM/HIGH STRENGTH STEEL COVER BOLTS (ZINC PLATED AND COATED), INTERNAL/EXTERNAL GROUNDING SCREW, REMOVABLE LIFTING EYE BOLT (18X24 AND LARGER), CAST-ON MOUNTING LUGS/FEET; APPLICATION HAZARDOUS LOCATION
Long Description
METALLIC ENCLOSURE, COPPER FREE ALUMINUM MATERIAL; 11-3/8 INCH; 11.375 WIDTH IN INCH; 15-3/8 INCH; 15.375 HEIGHT IN INCH; 8-1/4 INCH; 8.25 DEPTH IN INCH; UL 1203, CSA C22.2 APPROVAL; LUG MOUNTING
Commodity Description
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
Additional Information
WITH NEOPRENE O-RING
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCE 081206 N4
Model
XCE
GTIN
00781063143469
UPC
781063143469
Packaging
Weight per each
44
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
Mounting
LUG
Approval
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat