71A8071001D - 100W HPS Multi-Tap Bal

Advance

  • $114.23 (Each)
  • $114.23 (Each)

In-Stock: 1 available locally (San Antonio RDC, TX) (change location)
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
71A8071001D
Manufacturer
Advance
Manufacturer's Part Number
190371
Description
100W HPS Multi-Tap Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087807118 / 00781087807118
Weight per unit
6.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.23 (Each)
Stock Availability
San Antonio RDC
1 (Check another store)
All Stores
10
Resources
Images
 
 
71A8071001D - Large Image
 
71A8071001D - Large Image
Attachments
 
 
71A8071001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120/208/240/277
Ballast Type
CORE AND COIL
Lamp Type
HIGH PRESSURE SODIUM
Dimensions and Weight
Width
1.1
Height
13.58
Descriptions
Description
100W HPS MULTI-TAP BAL
extra long description
ADV 190371 HPS BAL 100W S54 QUAD KI
Product Type
HPS Bal 100W S54 Quad Kit
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Special Features
Capacitor Type: DRY CAP
Additional Information
Power Factor
0.90
start type
Pulse
ANSI Code
S54
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
190371
GTIN
00781087807118
UPC
781087807118
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight per each
6.91
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater San Antonio RDC Area

Location Stock Available
San Antonio RDC
1 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat