71A8453001D - 400W HPS 5-Tap Bal

Advance

  • $346.19 (Each)
  • $346.19 (Each)

In-Stock: 3 available locally (Bentonville, AR) (change location)
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
71A8453001D
Manufacturer
Advance
Manufacturer's Part Number
491704
Description
400W HPS 5-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 400 W, 120/208/240/277/480 V, 1.73 A;1.0 A;0.89 A;0.73 A;0.41 A, Non Dimmable, 1 Lamps, 4.8 In Length, 4.84 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +230 °F Operating Temperature, 7.743 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087111819 / 00781087111819
Weight per unit
17.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$346.19 (Each)
Stock Availability
Bentonville
3 (Check another store)
Springdale
0
All Stores
83
Resources
Images
 
 
71A8453001D - Large Image
 
71A8453001D - Large Image
Specifications Sheets
 
 
71A8453001D - Specification Sheet
Attachments
 
 
71A8453001D - Specification Sheet
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
120/208/240/277/480 V
Ballast Type
Magnetic HID
Current Rating
1.73 A;1.0 A;0.89 A;0.73 A;0.41 A
Number of Lamps
1
Wattage
400
Lamp Type
HPS
Dimensions and Weight
Length
4.8 in
Height
4.3 in
Width
1.69
Descriptions
Product Type
Magnetic HID Kit
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Pulse, 400 W, 120/208/240/277/480 V, 1.73 A;1.0 A;0.89 A;0.73 A;0.41 A, Non Dimmable, 1 Lamps, 4.8 in Length, 4.84 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +230 °F Operating Temperature, 7.743 kg
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Short Description
Magnetic HID Kit, Pulse, 400 W, MH Multi-Tap Ballast
Special Features
S51 ANSI
Description
400W HPS 5-TAP BAL
extra long description
ADV 491704 HPS BAL 400W S51 5-TAP K
Additional Information
For Bulb Type
HPS
Power Factor
0.90
start type
Pulse
Standards Met
UL Listed;CSA Certified;RoHS Compliant
package quantity
1 PK
Maximum Operating Temperature
+230 °F
Made in USA
yes
Ballast Factor
1
Power Rating
400
dimmable
No
ANSI Code
S51
Manufacturer Information
Manufacturers Part Number
491704
Brand
Signify Electronics
GTIN
00781087111819
UPC
781087111819
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
7.743 kg
Weight per each
17.16
Carton
1
Uses, Certifications, and Standards
Application
Lighting Luminaire Component
Frequency Rating
60 Hz
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 71A8453001D.
Jump To:

Cross Referenced

These items are similar to 71A8453001D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A8453-001D Philips Advance 00781087111819
71A84A3-001D Philips Advance 00781087034316
GES400ML5AC4-55 GE Lighting 00043168717076
GES400TRIAC4-5 GE Lighting 00043168785396
LU400/MULTI-KIT Osram Sylvania 00046135473647
S400TRIAC4M502K Universal Lighting Technologies 00768386175971
47647 Osram Sylvania 00046135476471
S400ML5AC4M500K Universal Lighting Technologies 00768386183419

* All prices subject to change.

Begin Live Chat