ICN4S5490C2LSG - F54T5HO 120-277V W/Leads

Advance

  • $101.01 (Each)
  • $101.01 (Each)

  • $606.06 (Per 6)

In-Stock: 7 available locally (Galena Park, TX) (change location)
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
ICN4S5490C2LSG
Manufacturer
Advance
Manufacturer's Part Number
209361
Description
F54T5HO 120-277V W/Leads
The Right Fit For Your High-Output Applications Programmed Start Operation - Helps to Extend Lamp Life In Frequent Switching Applications Such As Occupancy Sensors or Daylight Harvesting;Starting Capability At -20F - Suited For Cold Temperature Applications (54W Models Only);High-Low Switching - One Ballast Can Easily Switch From 4-Lamp to 2-Lamp Fixtures No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environm
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087047866 / 00781087047866
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.01 (Each)
Standard Packaging
$606.06 (Per 6)
Stock Availability
Galena Park
7 (Check another store)
Deer Park
26
All Stores
384
Resources
Images
 
 
ICN4S5490C2LSG - Large Image
 
ICN4S5490C2LSG - Large Image
Attachments
 
 
ICN4S5490C2LSG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Number of Lamps
4
Lamp Type
T5
Wattage
54
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Width
6.69
Height
4.65
Descriptions
Description
F54T5HO 120-277V W/LEADS
extra long description
ADV 209361 ELE BALLAST (4) F54T5HO
Product Type
Ele Ballast (4) F54T5HO 120-277V
Long Description
The right fit for your high-output applications Programmed Start Operation - Helps to extend lamp life in frequent switching applications such as occupancy sensors or daylight harvesting;Starting Capability at -20F - Suited for cold temperature applications (54W models only);High-Low Switching - One ballast can easily switch from 4-lamp to 2-lamp fixtures No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environm
Special Features
UL, CSA, RoHS
Additional Information
Power Factor
0.98
start type
Programmed Start
Ballast Factor
1
total harmonic distortion
10
Wire Type
SOLID
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
209361
GTIN
00781087047866
UPC
781087047866
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Electronic Fluorescent
Packaging
Weight per each
2
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant
Frequency Rating
50to60
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ICN4S5490C2LSG.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ICN4S5490C2LSG.

The Right Fit For Your High-Output Applications Programmed Start Operation - Hel...
  • Our Part #: ICN4S5490C2LSG35
  • Galena Park Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ICN4S5490C2LSG35M
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 6 ($606.06) ·
ICN4S5490C2LSG35 - Advance By Signify

Galena Park Availability: In Stock

Total Availability: In Stock

Book Price

$101.01

Each

QTY:
Each
Add
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 2.00 A, Non Dimmable, 4 Lamps, ...
  • Our Part #: ICN4S5490C2LS35I
  • Galena Park Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 209361
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 6 ($606.06) ·
ICN4S5490C2LS35I - Advance By Signify

Galena Park Availability: In Stock

Total Availability: In Stock

Book Price

$101.01

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to ICN4S5490C2LSG, though they may not be 100% alike.

4X F54T5HO, 90C Rated, 120-277V, Program Start, With Leads, Electronic
  • Our Part #: KTEB454H0UVPS
  • Galena Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTEB-454HO-UV-PS-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($814.30) ·
KTEB454H0UVPS - Keystone Technologies

Galena Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$81.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat