58046301 - 3/4" NM L/T 100' Coil

Flexible Conduit

  • $1.30 (Each)
  • $1.30 (Each)

  • $130.36 (Per 100)

In-Stock: 52 available locally (Borger, TX) (change location)
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
58046301
Manufacturer
Flexible Conduit
Manufacturer's Part Number
6003-30-00
Description
3/4" NM L/T 100' Coil
Liquidtight Flexible Nonmetallic Conduit, 3/4 In Trade Size, PVC Material, Gray, 100 FT Length, 0.82 to 0.84 In (Id);1.03 to 1.05 In (Od) Diameter, 4.25 In Bend Radius, -30 °C Operating Temperature, 80 °C Operating Temperature, 18 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886895821 / 00032886895821
Weight per unit
0.178 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.30 (Each)
Carton
$1.30 (Each)
Standard Packaging
$130.36 (Per 100)
Stock Availability
Borger
52 (Check another store)
Amarillo
500
All Stores
1,866
Resources
Images
 
 
58046301 - Small Image
 
58046301 - Large Image
Attachments
 
 
58046301 - Specification Sheet
Brochures
 
 
58046301 - Brochure
Other Links
 
 
58046301 - Other
 
58046301 - Other
 
58046301 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
100 ft
Diameter
0.82 to 0.84 in (ID);1.03 to 1.05 in (OD)
Descriptions
Description
3/4" NM L/T 100' COIL
Product Type
Liquidtight Flexible Nonmetallic Conduit
Long Description
Liquidtight Flexible Nonmetallic Conduit, 3/4 in Trade Size, PVC Material, Gray, 100 ft Length, 0.82 to 0.84 in (ID);1.03 to 1.05 in (OD) Diameter, 4.25 in Bend Radius, -30 °C Operating Temperature, 80 °C Operating Temperature, 18 lb/100 ft
Features
Liquidtight Flexible Nonmetallic Conduit. UL/CSA Listed. Oil-Resistant. Sunlight-Resistant. Crush-Resistant. Temperature Rated -30°C to 80°C.
Short Description
Liquidtight Flexible Nonmetallic Conduit, PVC, 3/4 in
Special Features
Mild Acids, Sunlight, Impact, Oil, Crush Resistant
extra long description
SWC 58046301 Ultratite® Type NM
Additional Information
Made in USA
yes
Bend Radius
4.25 in
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
80 °C
Standards Met
UL 1660;CSA;RoHS Compliant;ANSI/NFPA-70;NEC
package quantity
1 CT;100 PK
outside diameter
1040
Manufacturer Information
Manufacturers Part Number
6003-30-00
Brand
Flexible Conduit
GTIN
00032886895821
UPC
032886895821
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTMN
Trade Size
Trade Size
3/4 in
Packaging
Weight
18 lb/100 ft
Weight per each
0.178
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Motor Circuits, Agricultural Buildings, industrial, Commercial, Direct Burial, Encased in Concrete, Swimming Pool, Spa, Hot Tub Motor, Electric Signs, Outline Lighting Supply, Secondary Circuit Conductor, Hazardous Location, Floating Building Feeders
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 58046301.
Jump To:

Similar Items

Similar items are close alternatives to 58046301, though they may not be 100% alike.

Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;...
  • Our Part #: 8432
  • Borger Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8432
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($96.08) ·
8432 - Superflex LTD.

Borger Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.96

Per Foot

QTY:
Feet
Add
3/4" NM L/T PCS
  • Our Part #: LT34NMPCS
  • Borger Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.30) ·
LT34NMPCS - Flexible Conduit

Borger Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.30

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat