ALF114200 - 1 1/4" Alu Flexible Conduit 200'

Flexible Conduit

  • $3.99 (Each)
  • $3.99 (Each)

  • $398.94 (Per 100)

  • $797.88 (Per 200)

In-Stock: 1,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALF114200
Manufacturer
Flexible Conduit
Manufacturer's Part Number
5605-40-00
Description
1 1/4" Alu Flexible Conduit 200'
Ul Reduced Wall Aluminum Type RW Fac, 5600 Series, Lightweight Reduced Wall Aluminum Flexible Conduit. Premium Aluminum Alloy. Interlocking Design. 1-1/4 Inch Diameter, 200 Foot Reel
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680119346 / 0077680119346 / 00077680119346
Weight per unit
44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.99 (Each)
Reel
$797.88 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,000
Resources
Images
 
 
ALF114200 - Small Image
 
ALF114200 - Large Image
Attachments
 
 
ALF114200 - Specification Sheet
Other Links
 
 
ALF114200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum Alloy
Color
Gray
Dimensions and Weight
Length
200
Descriptions
Description
1 1/4" ALU FLEXIBLE CONDUIT 200'
Product Type
1-1/4 Alum Flex 200 RL
extra long description
AFC 5605-40-00 1-1/4 ALUM FLEX 200
Short Description
1-1/4 ALUM FLEX 200 RL
Features
Reduced wall Aluminum flexible conduit is made with an aluminum alloy strip of uniform gauge for an excellent combination of strength and durability. Reduced wall flexible conduit can be used in flexible metal raceway systems for electrical power, communication cables, motor leads, listed assemblies and wire fixtures and manufactured wiring systems. The Reduced Wall product must additionally meet an impact performance test. Both constructions are UL listed for use in accordance with the NEC.
Long Description
UL Reduced Wall Aluminum Type RW FAC, 5600 Series, Lightweight Reduced Wall Aluminum Flexible Conduit. Premium aluminum alloy. Interlocking design. 1-1/4 inch Diameter, 200 Foot Reel
Special Features
Interlocking design; Corrosion resistant; Cable tray installations per NEC; Environmental air-handling space installation NEC 300.22; UL Classified 1, 2 and 3-hour Through-Penetration Fire Systems UL File R14141
Additional Information
Inside Diameter
1.250/1.300
outside diameter
1.550/1.630
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
5605-40-00
GTIN
00077680119346
UPC
077680119346
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FMC
Trade Size
Trade Size
1-1/4
Packaging
Weight
0.22
Weight per each
44
Carton
200
Uses, Certifications, and Standards
Application
For Electrical Power, Control And Communication Cables, Motor Leads, Listed Assemblies, Listed Wire Fixtures, Manufactured Wiring Systems
standard
UL 1, UL 1479 File Numbers E11831 And R14141, CSA File Number 15035, Federal Specification WW-C-566C, (Now Superseded By UL 1), NEC 250.118(6), 300.22(C), 348, 430.123, 501.4(B)(2), 645.5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,000

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat