Nacogdoches |
156 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
ALF114 |
ALF114200 |
Manufacturer Number |
55092601 |
5605-40-00 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Flexible Conduit -
Flexible Metallic Conduit
|
Classification |
Aluminum Greenfield, Flexible Conduit
|
N/A
|
UNSPSC |
26121517 - Copper wire
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00032886042362 |
00077680119346 |
Weight per package |
0.24 (lbs/ft) |
44 (lbs/ft) |
Description |
ALF114 1-1/4" Alu Flexible Conduit
Flexible Conduit, 1-1/4 In Trade Size, 1.55 to 1.63 In Conduit Outer Diameter, 1.25 to 1.3 In Conduit Inner Diameter, 50 FT Length, Aluminum, 8 In Bend Radius, 24 LB/100 FT
|
ALF114200 1 1/4" Alu Flexible Conduit 200'
Ul Reduced Wall Aluminum Type RW Fac, 5600 Series, Lightweight Reduced Wall Aluminum Flexible Conduit. Premium Aluminum Alloy. Interlocking Design. 1-1/4 Inch Diameter, 200 Foot Reel
|
|
Minimum Order QTY |
50 |
200 |
Unit/Foot |
$2.38 (Foot) |
$0.00 (Foot) |
Carton/Reel |
$118.94 (50 Feet) |
$0.00 (200 Feet) |
Standard Packaging/Reel |
$118.94 (50 Feet) |
$0.00 (200 Feet) |
|
Material |
Aluminum |
Aluminum |
|
Color |
- |
Gray |
Finish |
- |
Aluminum Alloy |
|
Diameter |
1-1/4" |
- |
Length |
50 ft |
200 |
|
Description |
1-1/4" ALU FLEXIBLE CONDUIT |
1 1/4" ALU FLEXIBLE CONDUIT 200' |
extra long description |
SWC 55092601 Alflexâ„¢ Type RWA Red |
AFC 5605-40-00 1-1/4 ALUM FLEX 200 |
Features |
- |
Reduced wall Aluminum flexible conduit is made with an aluminum alloy strip of uniform gauge for an excellent combination of strength and durability. Reduced wall flexible conduit can be used in flexible metal raceway systems for electrical power, communication cables, motor leads, listed assemblies and wire fixtures and manufactured wiring systems. The Reduced Wall product must additionally meet an impact performance test. Both constructions are UL listed for use in accordance with the NEC. |
Long Description |
Flexible Conduit, 1-1/4 in Trade Size, 1.55 to 1.63 in Conduit Outer Diameter, 1.25 to 1.3 in Conduit Inner Diameter, 50 ft Length, Aluminum, 8 in Bend Radius, 24 lb/100 ft |
UL Reduced Wall Aluminum Type RW FAC, 5600 Series, Lightweight Reduced Wall Aluminum Flexible Conduit. Premium aluminum alloy. Interlocking design. 1-1/4 inch Diameter, 200 Foot Reel |
Product Type |
Flexible Conduit |
1-1/4 Alum Flex 200 RL |
Short Description |
Flexible Conduit, 1-1/4 in x 50 ft, Aluminum |
1-1/4 ALUM FLEX 200 RL |
Special Features |
Reduced Wall Type;High Strength |
Interlocking design; Corrosion resistant; Cable tray installations per NEC; Environmental air-handling space installation NEC 300.22; UL Classified 1, 2 and 3-hour Through-Penetration Fire Systems UL File R14141 |
|
Bend Radius |
8 in |
- |
Conduit Inner Diameter |
1.25 to 1.3 in |
- |
Conduit Outer Diameter |
1.55 to 1.63 in |
- |
Inside Diameter |
- |
1.250/1.300 |
outside diameter |
1590 |
1.550/1.630 |
package quantity |
50 CT |
- |
Standards Met |
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant |
- |
|
|
Brand |
Southwire |
AFC CABLE SYSTEMS |
Manufacturers Part Number |
55092601 |
5605-40-00 |
|
Category Description |
ALUMINUM GREENFIELD, Flexible Conduit |
Fuses & Fuse Accessories |
Type |
FMC-RWA |
Flexible Aluminum Conduit |
|
Trade Size |
1-1/4 in |
1-1/4 |
|
|
Application |
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location |
For Electrical Power, Control And Communication Cables, Motor Leads, Listed Assemblies, Listed Wire Fixtures, Manufactured Wiring Systems |
standard |
- |
UL 1, UL 1479 File Numbers E11831 And R14141, CSA File Number 15035, Federal Specification WW-C-566C, (Now Superseded By UL 1), NEC 250.118(6), 300.22(C), 348, 430.123, 501.4(B)(2), 645.5 |
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
Call nearest store for Item Price
|