ALF3 - 3" Alu Flexible Conduit

Flexible Conduit

  • $13.52 (Each)
  • $13.52 (Each)

  • $338.10 (Per 25)

  • $1,352.38 (Per 100)

In-Stock: 39 available locally (Longview, TX) ( change location)
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
ALF3
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55106101
Description
3" Alu Flexible Conduit
Flexible Conduit, 3 In Trade Size, 3.36 to 3.56 In Conduit Outer Diameter, 3 In Conduit Inner Diameter, 25 FT Length, Aluminum, 18 In Bend Radius, 77 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042942 / 00032886042942
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.52 (Each)
Reel
$338.10 (Per 25)
Stock Availability
Longview
39 (Check another store)
All Stores
4,745
Resources
Images
 
 
ALF3 - Large Image
Attachments
 
 
ALF3 - Specification Sheet
Other Links
 
 
ALF3 - Other
 
ALF3 - Other
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
Aluminum
Dimensions and Weight
Length
25 ft
Diameter
3"
Descriptions
Product Type
Flexible Conduit
Long Description
Flexible Conduit, 3 in Trade Size, 3.36 to 3.56 in Conduit Outer Diameter, 3 in Conduit Inner Diameter, 25 ft Length, Aluminum, 18 in Bend Radius, 77 lb/100 ft
Short Description
Flexible Conduit, 3 in x 25 ft, Aluminum
Special Features
Reduced Wall Type;High Strength
Description
3" ALU FLEXIBLE CONDUIT
extra long description
SWC 55106101 Alflexâ„¢ Type RWA Red
Additional Information
Conduit Outer Diameter
3.36 to 3.56 in
Conduit Inner Diameter
3 in
Bend Radius
18 in
Standards Met
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant
package quantity
25 CT
Made in USA
yes
outside diameter
3460
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55106101
GTIN
00032886042942
UPC
032886042942
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
FMC-RWA
Trade Size
Trade Size
3 in
Packaging
Weight
77 lb/100 ft
Weight per each
1.08
Carton
25
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,745

Location search:

Greater Longview Area

Location Stock Available
Kilgore
5 View Store
Longview
39 View Store
These alternate items can be purchased instead of ALF3.
Jump To:

Similar Items

Similar items are close alternatives to ALF3, though they may not be 100% alike.

3" Alu Flexible Conduit PCS
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.52) ·
ALF3PCS - Flexible Conduit

Check local availability

Total Availability: In Stock

Book Price

$13.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat