LT1400 - 1" Met L/T, Non Ul 400'

Flexible Conduit

  • $2.69 (Each)
  • $2.69 (Each)

  • $269.28 (Per 100)

  • $1,077.12 (Per 400)

In-Stock: 291 available locally (Fort Smith, AR) (change location)
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
LT1400
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55106803
Description
1" Met L/T, Non Ul 400'
Liquidtight Flexible Conduit, 1 In Trade Size, 1.29 to 1.315 In Conduit Outer Diameter, 1.041 to 1.066 In Conduit Inner Diameter, Titan(R) Ef Style, 400 FT Length, Galvanized, Gray, 6.5 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 58 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886043055 / 00032886043055
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.69 (Each)
Reel
$1,077.12 (Per 400)
Stock Availability
Fort Smith
291 (Check another store)
Springdale
0
All Stores
12,365
Resources
Images
 
 
LT1400 - Small Image
 
LT1400 - Large Image
Attachments
 
 
LT1400 - Specification Sheet
Other Links
 
 
LT1400 - Other
 
LT1400 - Other
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
Jacket: PVC;Core: Steel
Material, Color, and Finish
Style
Titan(R) EF
Finish
Galvanized
Color
Gray
Dimensions and Weight
Length
400 ft
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 1 in Trade Size, 1.29 to 1.315 in Conduit Outer Diameter, 1.041 to 1.066 in Conduit Inner Diameter, Titan(R) EF Style, 400 ft Length, Galvanized, Gray, 6.5 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 58 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 1 in x 400 ft, PVC, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
extra long description
SWC 55106803 Titan2 Type EF Extra-F
Description
1" MET L/T, NON UL 400'
Additional Information
Conduit Outer Diameter
1.29 to 1.315 in
Conduit Inner Diameter
1.041 to 1.066 in
Bend Radius
6.5 in
Minimum Operating Temperature
+14 °F;-10 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
RoHS Compliant;REACH Compliant
package quantity
400 RE
Made in USA
yes
outside diameter
1302
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55106803
GTIN
00032886043055
UPC
032886043055
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1 in
Packaging
Weight
58 lb/100 ft
Weight per each
0.43
Carton
400
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LT1400.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LT1400.

Non-Ul Liquid-Tuff™ Liquidtight Conduit, Type VF, 6100 Series, Liquidtight Flexi...
  • Our Part #: 61044100
  • Fort Smith Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 6104-41-00
  • Manufacturer: Afc Cable
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.69) ·
61044100 - Afc Cable

Fort Smith Availability: In Stock

Total Availability: In Stock

Book Price

$2.69

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to LT1400, though they may not be 100% alike.

Liquidtight Flexible Conduit, 1 In Trade Size, 1.29 to 1.315 In Conduit Outer Di...
  • Our Part #: LT1
  • Fort Smith Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55106802
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($269.28) ·
LT1 - Flexible Conduit

Fort Smith Availability: In Stock

Total Availability: In Stock

Book Price

$2.69

Each

QTY:
Each
Add
Liquid Tight Conduit, Made In Usa, Metal Material, LT1 Model/Series, Metallic Sp...
  • Our Part #: LT1PCS
  • Fort Smith Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT1PCS
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.69) ·
LT1PCS - Flexible Conduit

Fort Smith Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat